Shop BURNDY
See all product information
Create Account
Open Barrel Splice, Brown, Copper, 35 kV
- Mfr # YS34
- Zoro # G5525410
product price:Â
$
25.35
/ea
Key Features
Wire Gauge
500 kcmil
Color Code
Brown
Die Code
20, 299
Material
Copper
Length
4.91 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- YS34
- Zoro #
- G5525410
- UPC #
- 781810508503
- Country of Origin
- United States
- Item
- Open Barrel Splice
- Wire Gauge
- 500 kcmil
- Color Code
- Brown
- Die Code
- 20, 299
- Material
- Copper
- Standards
- CSA Certified, UL Listed
- Compatible Installation Tool Model Number
- MD6, MD7-34R, OUR840, PAT81KFT-18V, Y35, Y39, Y46, Y750, Y81KFT, Y81KFTMBH
- Termination Style
- Crimp
- Maximum Operating Temperature
- 194 Degrees F
- Contact Material
- Copper
- RoHS Compliant
- Yes
- For Wire Type
- Stranded
- For Conductor Material
- Copper
- Special Features
- Center Conductor Stops, High Pull Out Force, Oil Stop: No; Tapered End: No
- Contact Finish
- Tin
- Seam Style
- Seamless
- Maximum Voltage
- 35 kV
- Barrel Finish
- Tin Plated
- Number of Crimps
- 4
- Maximum Conductors
- 2
- Shell Material
- Copper
Dimensions
- Length
- 4.91 in
- Outside Dia.
- 1.06 in
- Overall Length
- 4.91 in
- Barrel Outside Diameter
- 1.06 in
- Maximum Wire Insulation Diameter
- 1.06 in
- Barrel Size
- Long
- Maximum Wire Size
- 500 kcmil
- Strip Length
- 2 5/16 in
- Wire Rope Length
- 4.91 in
Description
Open Barrel Splice, Barrel Finish Tin Plated, Barrel Size Long, Color Code Brown, Die Code 20, 299, For Conductor Material Copper, For Wire Type Stranded, Material Copper, Maximum Voltage 35 kV, Minimum Wire Size Not Applicable, Maximum Wire Size 500 kcmil, Number of Crimps 4, Overall Length 4.91 in, Maximum Conductors 2, Maximum Operating Temperature 194 Degrees F, RoHS Compliant Yes, Seam Style Seamless, Standards CSA Certified, UL Listed, Barrel Outside Diameter 1.06 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.