Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PACK OF 100 UNINSULATED RING TERMINAL 20-14AWG CONNECTOR

  • Mfr # T1414

  • Zoro # G514776061


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Terminal Shape
Ring
Maximum Wire Size
14 AWG
Standards
UL467
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T1414
Zoro #
G514776061
UPC #
-
Country of Origin
Unknown

Dimensions

Maximum Wire Size
14 AWG
Stud Size
1/4 in

Details

Item
Ring Terminal
Terminal Shape
Ring
Standards
UL467

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.