PACK OF 100 UNINSULATED SPLICE 20-14AWG WIRE SPLICE KIT & HEAT SHRINK TUBING
- Mfr # YSV14BOX
- Zoro # G914775886
product price:Â
$
58.65
/ea
Key Features
Type
Butt Splice
Maximum Wire Size
14 AWG
Maximum Voltage
35 kV
RoHS Compliant
Yes
Color
Bare
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YSV14BOX
- Zoro #
- G914775886
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Maximum Wire Size
- 14 AWG
- Minimum Wire Size
- 20 AWG
Details
- Item
- Wire Connector Kit
- Type
- Butt Splice
- Maximum Voltage
- 35 kV
- RoHS Compliant
- Yes
- Color
- Bare
- Insulation Material
- None
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.