Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pin Adaptor, 350 Kcmil Offset Al Mech

  • Mfr # KAPO350

  • Zoro # G616557650


product price: $71.39
/ea

Key Features

Maximum Voltage
600 V
For Minimum Wire Size
1/0 AWG
For Maximum Wire Size
350 kcmil
Body Material
Aluminum
Standards
UL486A-486B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KAPO350
Zoro #
G616557650
UPC #
621945493360
Country of Origin
United States

Dimensions

For Minimum Wire Size
1/0 AWG
For Maximum Wire Size
350 kcmil

Details

Item
350 KCMIL OFFSET AL MECH PIN ADAPTOR
Maximum Voltage
600 V
Body Material
Aluminum
Standards
UL486A-486B

Description

Pin Adaptor,350 Kcmil Offset Al Mech

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.