Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Ground Clamp, 10AWG, 2.28In

  • Mfr # C11K16D

  • Zoro # G4665184


product price: $7.65
/ea

Key Features

Item - Grounding Connector
Grounding Connector
Type - Grounding Connector
Mechanical
Type
COMMERCIAL
Wire Size - Grounding
10 to 2 AWG
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C11K16D
Zoro #
G4665184
UPC #
781810358641
Country of Origin
India

Dimensions

Wire Size - Grounding
10 to 2 AWG
Rod Dia.
3/8" to 1" Rod, 1/2" to 1" Pipe
Conductor Size
2 AWG to 10 AWG
Grounding Wire Size
10 to 2 AWG STR
Overall Height
1 5/8 in
For Rod Dia.
3/8 in to 1 in
For Minimum Pipe Size
1/2 in
Overall Width
21/32 in
For Maximum Ground Conductor Wire Size
2 AWG STR
For Minimum Ground Conductor Wire Size
10 AWG SOL
For Maximum Pipe Size
1 in
Overall Length
2 9/32 in
Conductor - Copper Str Size Range
10 AWG-2 AWG
Conductor - Rebar Size Range
45022
Dimension - L Length Overall mm
58 mm
Conductor - Rebar Size
4 ;5 ;6
Conductor - Rod Size
3/8 in;1/2 in;5/8 in;3/4 in;7/8 in;1 in
Conductor - Rod Size Range
3/8 in-1 in
Dimension - Width inch
0.66 in
Conductor - Pipe EMT Size
1/2 in;3/4 in;1 in
Dimension - Height inch
1.64 in
Dimension - Width mm
17 mm
Dimension - Length Overall inch
2.28 in
Conductor - Pipe EMT Size Range
1/2 in-1 in
Conductor - Copper Str Size
10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG

Details

Item - Grounding Connector
Grounding Connector
Item
Grounding Connector
Type - Grounding Connector
Mechanical
Type
COMMERCIAL
Material
Copper
Grounding Wires Connected To
1/2 in to 1 in Pipe, 3/8 in to 1 in Rod
Standards
UL Listed Direct Burial, UL467
Material - Grounding Connector
Cast Bronze
Number of Wires - Grounding
1
Material of Construction
Solid Cast Bronze
Description/Special Features
Direct Burial
For Use With
Copper Conductor, Copper Tube, Pipe, Rebar, Water Pipe
Accessory Type
Ground Clamp
Torque
50 in-lb
Application
For Connecting Grounding Conductor To Water Pipe, Copper Tube, Ground Rod Or Rebar, Direct Burial Applications
Certification - UL Listed Direct Burial
Yes
Plating Type
Unplated
Material - Hardware
DURIUMâ„¢ Silicon Bronze
Standards - Industry Standards Met
UL467
Industry Standard(s)
UL467
Plated
N

Description

Grounding Connector, Grounding Wire Size 10 to 2 AWG STR, Material Copper, Number of Wires - Grounding 1, Description/Special Features Direct Burial, For Maximum Ground Conductor Wire Size 2 AWG STR, For Minimum Ground Conductor Wire Size 10 AWG SOL, For Use With Copper Conductor, Copper Tube, Pipe, Rebar, Water Pipe, Grounding Wires Connected To 1/2 in to 1 in Pipe, 3/8 in to 1 in Rod, Standards UL Listed Direct Burial, UL467, Type - Grounding Connector Mechanical, Accessory Type Ground Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.