Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Ground Clamp, 1/0AWG, 3.5In

  • Mfr # GAR1629

  • Zoro # G4689535


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Item - Grounding Connector
Grounding Connector
Type
COMMERCIAL
Type - Grounding Connector
Mechanical
Wire Size - Grounding
2/0 AWG to 250 kcmil
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GAR1629
Zoro #
G4689535
UPC #
781810233603
Country of Origin
United States

Dimensions

Wire Size - Grounding
2/0 AWG to 250 kcmil
Rod Dia.
1-3/8" to 1-1/2" Rod, 1-1/4" Pipe
Conductor Size
250 kcmil to 2/0
Grounding Wire Size
1/0 AWG to 250 kcmil STR, 2/0 to 4/0 AWG SOL
For Minimum Ground Conductor Wire Size
2/0 AWG SOL
Overall Length
1 1/2 in
Overall Width
3 in
For Maximum Pipe Size
1 1/4 in
For Rod Dia.
1 3/8 in to 1 1/2 in
Overall Height
3 1/2 in
For Minimum Pipe Size
1 1/4 in
For Maximum Ground Conductor Wire Size
250 kcmil
Conductor - Copper Str Size Range
1/0 -250 kcmil
Conductor - Pipe or Round Tube Size Range
1-1/4 in
Conductor - Rebar Size
11
Conductor - Copper Solid Size
2/0 AWG
Conductor - Copper Solid Size Range
2/0 AWG-4/0 AWG
Dimension - L Length Overall mm
38 mm
Conductor - Copper Str Size
250 Kcmil
Dimension - Width mm
76 mm
Conductor - Rod Size Range
1 3/8 in-1 1/2 in
Dimension - Width inch
3.00 in
Dimension - Width fraction
3 in
Dimension - Height inch
3.50 in
Conductor - Rod Size
1.380-1.66 in
Conductor - Rebar Size Range
11
Dimension - Height fraction
3-1/2 in
Conductor - Copper Tube Std Size Range
1/4 IPS IPS
Dimension - B Length inch
1.88 in
Dimension - Length Overall inch
1.51 in
Dimension - Outside Diameter inch
1.66 in
Conductor - Copper Tube Std Size
1/4 IPS

Details

Item - Grounding Connector
Grounding Connector
Item
Grounding Connector
Type
COMMERCIAL
Type - Grounding Connector
Mechanical
Material
Copper
Standards
UL Listed Direct Burial, UL467
Grounding Wires Connected To
#11 Rebar, 1 1/4 in Pipe, 1 3/8 in to 1 1/2 in Rod
Material - Grounding Connector
Copper Alloy
Number of Wires - Grounding
1
Material of Construction
Copper Alloy
Description/Special Features
Direct Burial
For Use With
Copper Conductors, Ground Rods, Pipes, Rebar
Accessory Type
Grounding Connector
Torque
240 in-lb
Application
For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Direct Burial Cable, Fence Post
Conductor Type
CU C Solid-SizeCU C Str-SizeCU Tube Std-SizeRod-Size
Certification - UL Listed Direct Burial
Yes
Industry Standard(s)
UL467
Material - Hardware
DURIUMâ„¢ Silicon Bronze
Installation Torque Recommended Run in-lb
240 Lb in
Plated
N
U Bolt Type
204
UL Listed
Yes
Installation Torque Recommended in-lb
240 LBS/in
Standards - Industry Standards Met
UL467

Description

Grounding Connector, Grounding Wire Size 1/0 AWG to 250 kcmil STR, 2/0 to 4/0 AWG SOL, Material Copper, Number of Wires - Grounding 1, Description/Special Features Direct Burial, For Maximum Ground Conductor Wire Size 250 kcmil, For Minimum Ground Conductor Wire Size 2/0 AWG SOL, For Use With Copper Conductors, Ground Rods, Pipes, Rebar, Grounding Wires Connected To #11 Rebar, 1 1/4 in Pipe, 1 3/8 in to 1 1/2 in Rod, Standards UL Listed Direct Burial, UL467, Type - Grounding Connector Mechanical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.