Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Ground Clamp, 1/0AWG, 4.5In

  • Mfr # GAR1829

  • Zoro # G4678834


product price: $71.15
/ea

Key Features

Item - Grounding Connector
Grounding Connector
Type - Grounding Connector
Mechanical
Type
COMMERCIAL
Wire Size - Grounding
2/0 AWG to 250 kcmil
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GAR1829
Zoro #
G4678834
UPC #
781810235201
Country of Origin
United States

Dimensions

Wire Size - Grounding
2/0 AWG to 250 kcmil
Conductor Size
250 kcmil to 2/0
Rod Dia.
2" to 2-3/8" Rod, 2" Pipe
Grounding Wire Size
1/0 AWG to 250 kcmil STR, 2/0 to 4/0 AWG SOL
For Maximum Ground Conductor Wire Size
250 kcmil
For Minimum Pipe Size
2 in
For Maximum Pipe Size
2 in
Overall Width
3 11/16 in
Overall Height
4 1/2 in
For Rod Dia.
2 in to 2 3/8 in
Overall Length
1 13/16 in
For Minimum Ground Conductor Wire Size
2/0 AWG SOL
Conductor - Rod Size Range
2 in-2 3/8 in
Conductor - Rod Size
2 in-2.38 in
Dimension - Outside Diameter inch
2.38 in
Conductor - Copper Tube Std Size Range
2 IPS IPS
Dimension - B Length inch
2.75 in
Conductor - Copper Str Size
250 Kcmil
Conductor - Pipe or Round Tube Size Range
2 in
Dimension - Width fraction
3-3/4 in
Dimension - Length Overall inch
1.81 in
Dimension - Width mm
94 mm
Dimension - Height inch
4.50 in
Conductor - Copper Solid Size
2/0 AWG
Conductor - Copper Solid Size Range
2/0 AWG-4/0 AWG
Dimension - Width inch
3.69 in
Conductor - Copper Tube Std Size
2 IPS IPS
Dimension - L Length Overall mm
46 mm
Conductor - Copper Str Size Range
1/0 -250 kcmil
Dimension - Height fraction
4-1/2 in

Details

Item - Grounding Connector
Grounding Connector
Item
Grounding Connector
Type - Grounding Connector
Mechanical
Type
COMMERCIAL
Material
Copper
Grounding Wires Connected To
2 in Pipe, 2 in to 2 3/8 in Rod
Standards
UL Listed Direct Burial, UL467
Material - Grounding Connector
Copper Alloy
Number of Wires - Grounding
1
Material of Construction
Copper Alloy
For Use With
Copper Conductors, Ground Rods, Pipes, Rebar
Description/Special Features
Direct Burial
Torque
240 in-lb
Accessory Type
Grounding Connector
Application
For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Direct Burial Cable, Fence Post
U Bolt Type
310
UL Listed
Yes
Conductor Type
CU C Solid-SizeCU C Str-SizeCU Tube Std-SizeRod-Size
Item Type
3A
Material - Hardware
DURIUMâ„¢ Silicon Bronze
Industry Standard(s)
UL467
Certification - UL Listed Direct Burial
Yes
Installation Torque Recommended in-lb
240 LBS/in
Plating Type
Bright Dipped
Plated
N
Installation Torque Recommended Run in-lb
240 Lb-in
Standards - Industry Standards Met
UL467

Description

Grounding Connector, Grounding Wire Size 1/0 AWG to 250 kcmil STR, 2/0 to 4/0 AWG SOL, Material Copper, Number of Wires - Grounding 1, Description/Special Features Direct Burial, For Maximum Ground Conductor Wire Size 250 kcmil, For Minimum Ground Conductor Wire Size 2/0 AWG SOL, For Use With Copper Conductors, Ground Rods, Pipes, Rebar, Grounding Wires Connected To 2 in Pipe, 2 in to 2 3/8 in Rod, Standards UL Listed Direct Burial, UL467, Type - Grounding Connector Mechanical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.