Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Ground Clamp, 10AWG, 8.34In

  • Mfr # C8

  • Zoro # G4693184


product price: $52.79
/ea

Key Features

Item - Grounding Connector
Grounding Connector
Type
COMMERCIAL
Type - Grounding Connector
Mechanical
Wire Size - Grounding
10 to 2 AWG
Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C8
Zoro #
G4693184
UPC #
781810142332
Country of Origin
India

Dimensions

Wire Size - Grounding
10 to 2 AWG
Rod Dia.
4-1/2" to 6" Pipe
Conductor Size
2 AWG to 10 AWG
Grounding Wire Size
10 to 2 AWG SOL, 10 to 2 AWG STR
Overall Length
8 11/32 in
Overall Height
4 9/32 in
For Minimum Ground Conductor Wire Size
10 AWG SOL
For Maximum Ground Conductor Wire Size
2 AWG STR
Overall Width
1 1/4 in
For Minimum Pipe Size
4 1/2 in
For Maximum Pipe Size
6 in
Conductor - Copper Solid Size
10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG
Dimension - Length Overall inch
8.34 in
Conductor - Pipe EMT Size Range
4 in
Conductor - Copper Str Size Range
10 AWG-2 AWG
Dimension - L Length Overall mm
212 mm
Dimension - Height inch
4.29 in
Conductor - Copper Solid Size Range
10 AWG-2 AWG
Dimension - Hole Size inch
0.31 in
Dimension - Pad Width inch
1.88 in
Conductor - Pipe EMT Size
4 in
Conductor - Copper Str Size
10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG
Dimension - Width inch
1.25 in
Dimension - Width mm
32 mm
Dimension - Hole Size mm
8 mm

Details

Item - Grounding Connector
Grounding Connector
Item
Grounding Connector
Type
COMMERCIAL
Type - Grounding Connector
Mechanical
Material
Bronze
Grounding Wires Connected To
4 1/2 in to 6 in Pipe
Standards
UL Listed, UL467
Material - Grounding Connector
Cast Bronze
Number of Wires - Grounding
1
Material of Construction
Solid Cast Bronze
For Use With
Copper Conductor, Copper Tube, Pipe, Water Pipe
Accessory Type
Ground Clamp
Torque
50 in-lb
Application
For Bare Wire, Connecting Grounding Conductor To Water Pipe Or Copper Tube
Plated
N
UL Listed
Yes
Item Type
3B
Standards - Industry Standards Met
UL467
Plating Type
Unplated
Certification - CSA Approved
Yes
Material - Hardware
DURIUMâ„¢ Silicon Bronze
Industry Standard(s)
UL467

Description

Grounding Connector, Grounding Wire Size 10 to 2 AWG SOL, 10 to 2 AWG STR, Material Bronze, Number of Wires - Grounding 1, For Maximum Ground Conductor Wire Size 2 AWG STR, For Minimum Ground Conductor Wire Size 10 AWG SOL, For Use With Copper Conductor, Copper Tube, Pipe, Water Pipe, Grounding Wires Connected To 4 1/2 in to 6 in Pipe, Standards UL Listed, UL467, Type - Grounding Connector Mechanical, Accessory Type Ground Clamp, For Maximum Pipe Size 6 in, For Minimum Pipe Size 4 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.