Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Ground Clamp, 2 In

  • Mfr # GG181

  • Zoro # G4680331


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Item - Grounding Connector
Grounding Connector
Type - Grounding Connector
Mechanical
Type
COMMERCIAL
Wire Size - Grounding
Up to 1 in Braid
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GG181
Zoro #
G4680331
UPC #
781810260067
Country of Origin
United States

Dimensions

Wire Size - Grounding
Up to 1 in Braid
Rod Dia.
2" to 2-3/8" Rod, 2" Pipe
Conductor Size
2.38" to 2"
Grounding Wire Size
Up to 1 in Braid
Overall Width
3 11/16 in
Overall Length
1 3/8 in
Dimension - Width mm
94 mm
Dimension - Width inch
3.69 in
Conductor - Copper Tube Std Size
2;2-1/4
Dimension - B Length inch
1.38 in

Details

Item
Grounding Connector
Item - Grounding Connector
Grounding Connector
Type - Grounding Connector
Mechanical
Type
COMMERCIAL
Material
Copper
Grounding Wires Connected To
2 in Pipe, 2 in to 2 3/8 in Rod
Standards
UL Listed Direct Burial, UL467
Material - Grounding Connector
Copper Alloy
Number of Wires - Grounding
1
Material of Construction
Copper Alloy
For Use With
Ground Rods, Pipes
Description/Special Features
Direct Burial
Accessory Type
Ground Clamp
Torque
240 in-lb
Application
For Joining Copper Bar, Strap, Braid Or Cable To Rod Or Tube, Direct Burial Cables
U Bolt Type
257
Material Type - Screw
DURIUMâ„¢ Silicon Bronze
Plating Type
Unplated
Standards - Industry Standards Met
UL467
Certification - UL Listed Direct Burial
Yes
Plated
N
Installation Torque Recommended in-lb
240 LBS/in
Industry Standard(s)
UL467

Description

Grounding Connector, Grounding Wire Size Up to 1 in Braid, Material Copper, Number of Wires - Grounding 1, Description/Special Features Direct Burial, For Use With Ground Rods, Pipes, Grounding Wires Connected To 2 in Pipe, 2 in to 2 3/8 in Rod, Standards UL Listed Direct Burial, UL467, Type - Grounding Connector Mechanical, Accessory Type Ground Clamp, Overall Length 1 3/8 in, Overall Width 3 11/16 in, Torque 240 in-lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.