Zoro Homepage

Pipe Ground Clamp, 2/0AWG, 3In

  • Mfr # GAR1429

  • Zoro # G4659015


product price: $78.15
/ea
Free Shipping & Returns

Key Features

Item - Grounding Connector
Grounding Connector
Type - Grounding Connector
Mechanical
Type
COMMERCIAL
Wire Size - Grounding
2/0 AWG to 250 kcmil
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GAR1429
Zoro #
G4659015
UPC #
781810232002
Country of Origin
Mexico

Dimensions

Wire Size - Grounding
2/0 AWG to 250 kcmil
Rod Dia.
7/8" to 1" Rod, 1/2" to 3/4" Pipe
Conductor Size
250 kcmil to 2/0
Grounding Wire Size
2/0 AWG to 250 kcmil STR, 2/0 to 4/0 AWG SOL
Overall Height
3 in
For Maximum Pipe Size
3/4 in
For Minimum Ground Conductor Wire Size
2/0 AWG SOL
Overall Length
1 13/16 in
For Maximum Ground Conductor Wire Size
250 kcmil
For Minimum Pipe Size
1/2 in
Overall Width
2 3/8 in
For Rod Dia.
7/8 in to 1 in
Dimension - Width mm
60 mm
Dimension - Width inch
2.38 in
Conductor - Copper Str Size Range
2/0 AWG-250 kcmil
Conductor - Rod Size Range
7/8 in-1 in
Dimension - Outside Diameter inch
1.05 in
Conductor - Copper Solid Size
2/0 AWG
Dimension - Width fraction
2-3/8 in
Dimension - Height fraction
3 in
Conductor - Copper Solid Size Range
2/0 AWG-4/0 AWG
Conductor - Rebar Size Range
45115
Conductor - Copper Tube Std Size Range
1/2 IPS IPS-3/4 IPS IPS
Dimension - L Length Overall mm
46 mm
Conductor - Copper Str Size
250 Kcmil
Conductor - Rod Size
1 in
Dimension - B Length inch
1.75 in
Conductor - Pipe or Round Tube Size Range
1/2-3/4 in
Conductor - Copper Tube Std Size
1/2 IPS IPS;3/4 IPS IPS
Dimension - Height inch
3.00 in
Dimension - Length Overall inch
1.81 in
Conductor - Rebar Size
7 ;8

Description

Grounding Connector, Grounding Wire Size 2/0 AWG to 250 kcmil STR, 2/0 to 4/0 AWG SOL, Material Copper, Number of Wires - Grounding 1, Description/Special Features Direct Burial, Rebar #7-#8, For Maximum Ground Conductor Wire Size 250 kcmil, For Minimum Ground Conductor Wire Size 2/0 AWG SOL, For Use With Copper Conductors, Ground Rods, Pipes, Rebar, Grounding Wires Connected To #7 to #8 Rebar, 1/2 in to 3/4 in Pipe, 7/8 in to 1 in Rod, Standards UL Listed Direct Burial, UL467

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.