Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Ground Clamp, 4.75In

  • Mfr # GAR3903TC

  • Zoro # G4653196


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Item - Grounding Connector
Grounding Connector
Type
COMMERCIAL
Type - Grounding Connector
Mechanical
Wire Size - Grounding
4 to 4/0 AWG
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GAR3903TC
Zoro #
G4653196
UPC #
781810241110
Country of Origin
Mexico

Dimensions

Wire Size - Grounding
4 to 4/0 AWG
Conductor Size
4/0 AWG to 4 AWG
Rod Dia.
1-1/4" to 2" Rod
Grounding Wire Size
8 AWG to 750 kcmil SOL
For Maximum Pipe Size
2 in
Overall Width
4 3/4 in
For Minimum Pipe Size
1 1/4 in
Bolt Size
3/8 in
Overall Height
4 in
For Minimum Ground Conductor Wire Size
8 AWG
Overall Length
2 1/2 in
For Maximum Ground Conductor Wire Size
750 kcmil
For Rod Dia.
1 2/3 in to 2 3/8 in
Dimension - Width inch
4.75 in
Dimension - Length Overall inch
2.50 in
Dimension - Thread Size
42437
Conductor - Copper Tube EH Size Range
1 1/4-2
Conductor - Copper Tube EH Size
1 1/4;2
Dimension - Height inch
4.00 in
Dimension - Outside Diameter inch
2.38 in
Dimension - Threads per inch
16
Dimension - Bolt Size fraction
2023-03-08
Dimension - Width mm
121 mm
Conductor - Pipe or Round Tube Size
1.25 - 2 in

Details

Item
Grounding Connector
Item - Grounding Connector
Grounding Connector
Type
COMMERCIAL
Type - Grounding Connector
Mechanical
Material
Copper
Grounding Wires Connected To
1 1/4 in to 2 in Rod
Standards
UL Listed Direct Burial, UL467
Material - Grounding Connector
Copper Alloy
Number of Wires - Grounding
1
Material of Construction
Copper Alloy
Description/Special Features
Direct Burial
For Use With
Copper Conductors, Ground Rods, Pipes
Accessory Type
Ground Clamp
Torque
240 in-lb
Application
For Direct Burial, Water Pipe As Well As Structural And Reinforcing Rod Shapes
Material - Hardware
DURIUMâ„¢ Silicon Bronze
Industry Standard(s)
UL467
Plated
N
Installation Torque Recommended in-lb
240 LBS/in
Physical Attribute - Number of Holes
3
UL Listed
Yes
Certification - UL Listed Direct Burial
Yes
Plating Type
Unplated
Physical Attribute - Pad Configuration
2.50 x 2.50 - 3 Holes
U Bolt Type
1032
Standards - Industry Standards Met
UL467

Description

Grounding Connector, Grounding Wire Size 8 AWG to 750 kcmil SOL, Material Copper, Number of Wires - Grounding 1, Description/Special Features Direct Burial, For Maximum Ground Conductor Wire Size 750 kcmil, For Minimum Ground Conductor Wire Size 8 AWG, For Use With Copper Conductors, Ground Rods, Pipes, Grounding Wires Connected To 1 1/4 in to 2 in Rod, Standards UL Listed Direct Burial, UL467, Type - Grounding Connector Mechanical, Accessory Type Ground Clamp, Bolt Size 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.