Zoro Homepage

Pipe Ground Clamp, 4AWG, 4.25In

  • Mfr # GAR3903

  • Zoro # G4701821


product price: $54.45
/ea

Key Features

Item - Grounding Connector
Grounding Connector
Type
COMMERCIAL
Type - Grounding Connector
Mechanical
Wire Size - Grounding
4 to 4/0 AWG
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GAR3903
Zoro #
G4701821
UPC #
781810234020
Country of Origin
Mexico

Dimensions

Wire Size - Grounding
4 to 4/0 AWG
Rod Dia.
1-1/4" to 2" Pipe
Conductor Size
4/0 AWG to 4 AWG
Grounding Wire Size
4 to 4/0 AWG SOL, 4 to 4/0 AWG STR
For Minimum Pipe Size
1 1/4 in
For Rod Dia.
1 1/4 in to 2 in
For Maximum Pipe Size
2 in
Overall Height
4 in
For Maximum Ground Conductor Wire Size
4/0 AWG
Overall Width
4 1/4 in
For Minimum Ground Conductor Wire Size
4 AWG
Overall Length
1 3/4 in
Conductor - Copper Solid Size Range
4 AWG - 4/0 AWG
Conductor - Copper Tube Std Size Range
1 1/4-2
Conductor - Copper Tube Std Size
1 1/4;2
Conductor - Copper Str Size
4;3;2;1;1/0;2/0;3/0;4/0
Dimension - B Length inch
1.75 in
Conductor - Copper Str Size Range
36620
Dimension - Height inch
4.00 in
Dimension - Length Overall inch
1.75 in
Conductor - Pipe or Round Tube Size
1.25 - 2 in
Dimension - Width inch
4.25 in
Dimension - Outside Diameter inch
2.38 in
Dimension - Width mm
108 mm

Description

Grounding Connector, Grounding Wire Size 4 to 4/0 AWG SOL, 4 to 4/0 AWG STR, Material Copper, Number of Wires - Grounding 1, Description/Special Features Galvanized Steel Hardware, For Maximum Ground Conductor Wire Size 4/0 AWG, For Minimum Ground Conductor Wire Size 4 AWG, For Use With Copper Conductors, Pipe, Grounding Wires Connected To 1 1/4 in to 2 in Pipe, Standards UL Listed, UL467, Type - Grounding Connector Mechanical, Accessory Type Ground Clamp, For Maximum Pipe Size 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.