Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Ground Clamp, 4AWG, 6.5In

  • Mfr # GAR3904

  • Zoro # G4679525


product price: $80.79
/ea
Free Shipping & Returns

Key Features

Item - Grounding Connector
Grounding Connector
Type - Grounding Connector
Mechanical
Type
COMMERCIAL
Wire Size - Grounding
4 to 4/0 AWG
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GAR3904
Zoro #
G4679525
UPC #
781810234037
Country of Origin
Mexico

Dimensions

Wire Size - Grounding
4 to 4/0 AWG
Rod Dia.
2-1/2" to 3-1/2" Pipe
Conductor Size
4/0 AWG to 4 AWG
Grounding Wire Size
4 to 4/0 AWG SOL, 4 to 4/0 AWG STR
For Maximum Pipe Size
3 1/2 in
Overall Length
1 3/4 in
Overall Width
6 in
Overall Height
6 1/2 in
For Minimum Pipe Size
2 1/2 in
For Rod Dia.
2 1/2 in to 3 1/2 in
For Maximum Ground Conductor Wire Size
4/0 AWG
For Minimum Ground Conductor Wire Size
4 AWG
Dimension - Height inch
6.50 in
Dimension - B Length inch
1.75 in
Conductor - Copper Str Size Range
36620
Dimension - Width inch
6.00 in
Conductor - Copper Tube Std Size
2 1/2;3 1/2
Conductor - Copper Str Size
4;3;2;1;1/0;2/0;3/0;4/0
Conductor - Copper Solid Size Range
4 AWG - 4/0 AWG
Conductor - Pipe or Round Tube Size
2.5 - 3.5 in
Dimension - Width mm
152 mm
Conductor - Copper Tube Std Size Range
2 1/2-3 1/2
Dimension - Length Overall inch
1.75 in
Dimension - Outside Diameter inch
4.00 in

Details

Item
Grounding Connector
Item - Grounding Connector
Grounding Connector
Type - Grounding Connector
Mechanical
Type
COMMERCIAL
Material
Copper
Grounding Wires Connected To
2 1/2 in to 3 1/2 in Pipe
Standards
UL Listed, UL467
Material - Grounding Connector
Copper Alloy
Number of Wires - Grounding
1
Material of Construction
Copper Alloy
Description/Special Features
Galvanized Steel Hardware
For Use With
Copper Conductors, Pipe
Torque
240 in-lb
Accessory Type
Ground Clamp
Application
For Connecting A Small To Medium Range Copper Ground Conductor To Water Pipe As Well As Structural And Reinforcing Rod Shapes, Direct Burial Cables
Plating Type
Unplated
Certification - UL Listed Direct Burial
Yes
Material - Hardware
Galvanized Steel
Industry Standard(s)
UL467
Standards - Industry Standards Met
UL467
U Bolt Type
1033G
UL Listed
Yes
Plated
N
Installation Torque Recommended in-lb
200 LBS/in

Description

Grounding Connector, Grounding Wire Size 4 to 4/0 AWG SOL, 4 to 4/0 AWG STR, Material Copper, Number of Wires - Grounding 1, Description/Special Features Galvanized Steel Hardware, For Maximum Ground Conductor Wire Size 4/0 AWG, For Minimum Ground Conductor Wire Size 4 AWG, For Use With Copper Conductors, Pipe, Grounding Wires Connected To 2 1/2 in to 3 1/2 in Pipe, Standards UL Listed, UL467, Type - Grounding Connector Mechanical, Accessory Type Ground Clamp, For Maximum Pipe Size 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.