Zoro Homepage

Pipe Ground Clamp, 4AWG, 8.62In

  • Mfr # GAR3906BU

  • Zoro # G4703991


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Item - Grounding Connector
Grounding Connector
Type
COMMERCIAL
Type - Grounding Connector
Mechanical
Wire Size - Grounding
4 to 4/0 AWG
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GAR3906BU
Zoro #
G4703991
UPC #
781810001530
Country of Origin
Mexico

Dimensions

Wire Size - Grounding
4 to 4/0 AWG
Conductor Size
4/0 AWG to 4 AWG
Rod Dia.
1/2" to 1" Pipe
Grounding Wire Size
4 to 4/0 AWG SOL, 4 to 4/0 AWG STR
Overall Length
1 3/4 in
Overall Height
8 1/2 in
Overall Width
8 5/8 in
For Minimum Ground Conductor Wire Size
4 AWG
For Maximum Pipe Size
6 in
For Minimum Pipe Size
6 in
For Maximum Ground Conductor Wire Size
4/0 AWG
Dimension - Outside Diameter inch
6.62 in
Conductor - Copper Str Size
4;3;2;1;1/0;2/0;3/0;4/0
Conductor - Copper Str Size Range
36620
Conductor - Copper Tube Std Size Range
6
Conductor - Copper Solid Size Range
4 AWG - 4/0 AWG
Conductor - Pipe or Round Tube Size
6 in
Dimension - B Length inch
1.75 in
Dimension - Height inch
8.50 in
Dimension - Length Overall inch
1.75 in
Dimension - Width mm
219 mm
Dimension - Width inch
8.62 in
Conductor - Copper Tube Std Size
6

Details

Item
Grounding Connector
Item - Grounding Connector
Grounding Connector
Type
COMMERCIAL
Type - Grounding Connector
Mechanical
Material
Copper
Grounding Wires Connected To
6 in Pipe
Standards
UL Listed Direct Burial, UL467
Material - Grounding Connector
Copper Alloy
Number of Wires - Grounding
1
Description/Special Features
Direct Burial
Material of Construction
Copper Alloy
For Use With
Copper Conductor, Ground Rods, Pipes
Accessory Type
Ground Clamp
Torque
240 in-lb
Application
For Connecting A Small To Medium Range Copper Ground Conductor To Water Pipe As Well As Structural And Reinforcing Rod Shapes
Plated
N
Standards - Industry Standards Met
UL467
U Bolt Type
1027
Industry Standard(s)
UL467
Installation Torque Recommended in-lb
200 lb-in
UL Listed
Yes
Material - Hardware
DURIUMâ„¢ Silicon Bronze
Plating Type
Unplated
Certification - UL Listed Direct Burial
Yes

Description

Grounding Connector, Grounding Wire Size 4 to 4/0 AWG SOL, 4 to 4/0 AWG STR, Material Copper, Number of Wires - Grounding 1, Description/Special Features Direct Burial, For Maximum Ground Conductor Wire Size 4/0 AWG, For Minimum Ground Conductor Wire Size 4 AWG, For Use With Copper Conductor, Ground Rods, Pipes, Grounding Wires Connected To 6 in Pipe, Standards UL Listed Direct Burial, UL467, Type - Grounding Connector Mechanical, Accessory Type Ground Clamp, For Maximum Pipe Size 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.