Zoro Homepage

Pipe Ground Clamp, 5AWG, 2.88In

  • Mfr # GAR6426

  • Zoro # G4694794


product price: $51.49
/ea

Key Features

Item - Grounding Connector
Grounding Connector
Type - Grounding Connector
Mechanical
Type
COMMERCIAL
Wire Size - Grounding
4 to 2/0 AWG
Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GAR6426
Zoro #
G4694794
UPC #
781810238202
Country of Origin
Mexico

Dimensions

Wire Size - Grounding
4 to 2/0 AWG
Conductor Size
2/0 AWG to 4 AWG
Rod Dia.
5/8" to 3/4" Rod, 3/8" Pipe
Grounding Wire Size
4 to 2/0 AWG SOL, 5 to 2/0 AWG STR
For Maximum Ground Conductor Wire Size
2/0 AWG STR
Overall Height
2 7/8 in
Overall Length
1 9/16 in
For Minimum Ground Conductor Wire Size
4 AWG SOL
For Rod Dia.
5/8 in to 3/4 in
For Maximum Pipe Size
3/8 in
Overall Width
2 1/16 in
For Minimum Pipe Size
3/8 in
Conductor - Rebar Size Range
45052
Conductor - Copper Solid Size
4 AWG;3 AWG;2 AWG;1 AWG;1/0 AWG;2/0 AWG;3/0 AWG
Dimension - Width fraction
2-1/8 in
Conductor - Copper Solid Size Range
4 AWG-2/0 AWG
Conductor - Copper Str Size
5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 ;2/0 AWG
Dimension - Width mm
52 mm
Conductor - Copper Tube Std Size
3/8 IPS IPS
Dimension - Height inch
2.88 in
Dimension - B Length inch
1.50 in
Conductor - Copper Tube Std Size Range
3/8 IPS IPS
Dimension - Height fraction
2-7/8 in
Dimension - L Length Overall mm
40 mm
Conductor - Rod Size
0.625in - 0.75in
Dimension - Width inch
2.06 in
Conductor - Rod Size Range
5/8 in-3/4 in
Dimension - Outside Diameter inch
0.68 in
Conductor - Copper Str Size Range
5 AWG-2/0 AWG
Dimension - Length Overall inch
1.56 in
Conductor - Rebar Size
5 ;6
Conductor - Pipe or Round Tube Size
3/8 in

Details

Item
Grounding Connector
Item - Grounding Connector
Grounding Connector
Type - Grounding Connector
Mechanical
Type
COMMERCIAL
Material
Copper
Standards
UL Listed Direct Burial, UL467
Grounding Wires Connected To
#5 to #6 Rebar, 3/8 in Pipe, 5/8 in to 3/4 in Rod
Material - Grounding Connector
Copper Alloy
Number of Wires - Grounding
1
Material of Construction
Copper Alloy
Description/Special Features
Direct Burial
For Use With
Copper Conductors, Ground Rods, Pipes, Rebar
Accessory Type
Ground Clamp
Torque
240 in-lb
Application
For Joining A Range Of Cable, Parallel Or At Right Angles To Rod Or Tube, Direct Burial Cable, Fence Post
UL Listed
Yes
Installation Torque Recommended in-lb
240 lb-in
Conductor Type
CU C Solid-SizeCU C Str-SizeCU Tube Std-SizeRod-Size
Material - Hardware
DURIUMâ„¢ Silicon Bronze
U Bolt Type
269
Standards - Industry Standards Met
UL467
Plating Type
Bright Dipped
Industry Standard(s)
UL467
Plated
N
Certification - UL Listed Direct Burial
Yes

Description

Grounding Connector, Grounding Wire Size 4 to 2/0 AWG SOL, 5 to 2/0 AWG STR, Material Copper, Number of Wires - Grounding 1, Description/Special Features Direct Burial, For Maximum Ground Conductor Wire Size 2/0 AWG STR, For Minimum Ground Conductor Wire Size 4 AWG SOL, For Use With Copper Conductors, Ground Rods, Pipes, Rebar, Grounding Wires Connected To #5 to #6 Rebar, 3/8 in Pipe, 5/8 in to 3/4 in Rod, Standards UL Listed Direct Burial, UL467, Type - Grounding Connector Mechanical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.