Shop BURNDY
See all product information
Create Account
Crimper, 26 to 1/0 AWG, 10" L
- Mfr # YF261CSKIT
- Zoro # G706129613
product price:Â
$
492.99
/ea
Free Shipping & Returns
Key Features
Insulated
No
Features
Full Cycle Ratchet with Non-Slip Handles, Interchangeable Dies, Left and Right Hand Compatible, Low Handle Force to Reduce Strain, Side Load
Standards
UL Listed
Tool Weight
1.25 lb
Tool Length
10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- YF261CSKIT
- Zoro #
- G706129613
- UPC #
- 621945625938
- Country of Origin
- Sweden
Dimensions
- Tool Length
- 10 in
- Minimum Compatible Wire Size
- 26 AWG
- Maximum Compatible Wire Size
- 1 AWG
- Fits Chest Size
- Full Cycle Ratchet with Non-Slip Handles, Interchangeable Dies, Left and Right Hand Compatible, Low Handle Force to Reduce Strain, Side Load
Description
Ratchet Crimper, Crimper Style Crimper, Crimping Capacity 26 to 1/0 AWG, Compatible Connector Type YF-UIL, YF-IDL, YF-ITL, YF-IWL, YFTW-DL Wire End Ferrules, Compatible Terminal Type Bare and Uncovered Ferrules, Trapazoidal, Minimum Compatible Wire Size 26 AWG, Maximum Compatible Wire Size 1 AWG, Maximum Crimping Force Not Rated, Tool Length 10 in, Includes Wire Cutter No, Includes Wire Stripper No, Non-Sparking No, Insulated No, Tether Ready Yes, Voltage Rating Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.