Shop HOLEX
See all product information
Create Account
Cutting Pliers, 225 mm
- Mfr # 728720 6
- Zoro # G914556812
product price:Â
$
74.75
/ea
Key Features
Overall Length
225 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 728720 6
- Zoro #
- G914556812
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Cutting pliers
Dimensions
- Overall Length
- 225 mm
Description
The HOLEX 728720 6 wire stripper is a hand tool for stripping wire and wire cutting tasks. It is listed as cutting pliers and features plastic grips for hand-held use in wire stripping and cutting tasks.
Key Features:
- Item: Cutting pliers
- Overall Length: 225 mm
- Grip Type: Plastic grips
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.