Silicon Bolt, 3/8"x1-1/2"
Mfr # 38X150HEBBOX
Zoro # G4942758
product price: $4.79
/eaSold in multiples of 2 for $9.58
Key Features
System of Measurement
Inch
Thread Style
Fully Threaded
Screw Grade/Class
2A
Thread Type
UNC
Basic Material
Silicon Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
38X150HEBBOX
Zoro #
G4942758
UPC #
781810011744
Country of Origin
United States
Details
System of Measurement
Inch
Thread Style
Fully Threaded
Screw Grade/Class
2A
Thread Type
UNC
Basic Material
Silicon Bronze
Head Type
Hex
Description
Silicon Bolt,3/8"x1-1/2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.