Zoro Homepage

Split-Bolt Connector, 1 str to 3/0 str

  • Mfr # KS27

  • Zoro # G4690436


product price: $18.65
/ea

Key Features

Connects
Copper to Copper Wire
Wire Range w/Equal Main and Tap (AWG)
1 str to 3/0 str
Min. Tap Conductor w/1 Max. Main (AWG)
8 str
Material
Copper Alloy
Pressure Bar Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS27
Zoro #
G4690436
UPC #
781810557785
Country of Origin
United States

Dimensions

Overall Width
1.17 in
For Maximum Run Wire Size
3/0 AWG
For Minimum Tap Wire Size
1 AWG, 8 AWG
For Minimum Run Wire Size
1 AWG
Hex Nut Size
1.36 in
For Maximum Tap Wire Size
3/0 AWG
Overall Length
2.04 in
Width
1.17 in
Dimension - Width mm
30 mm
Dimension - B Length inch
1.00 in
Dimension - Width inch
1.17 in
Dimension - L Length Overall mm
47 mm
Dimension - Cross Flats inch
1.36 in
Dimension - Length Overall inch
2.04

Details

Item
Split-Bolt Connector
Connects
Copper to Copper Wire
Wire Range w/Equal Main and Tap (AWG)
1 str to 3/0 str
Min. Tap Conductor w/1 Max. Main (AWG)
8 str
Material
Copper Alloy
Pressure Bar Material
Copper
Standards
CSA Certified, UL 486A, UL 486B, UL 486D
Head Style
Square Head
Minimum Tap Conductor w/1 Maximum Main (AWG)
8 AWG str
RoHS Compliant
Yes
Maximum Voltage
35,000 V
Special Features
Compact, High Strength, High Copper Alloy SERVIT Split-Bolt Has Free-Running Threads And Easy To Grip Wrench Flats, Highly Resistant To Season Cracking And Corrosion, The SERVIT Provides Maximum Pressure And Assures A Secure Connection On All Combinations Of Run And Tap Conductors
Body Material
Copper
Torque
500 in-lb
Body Finish
Unplated
Conductor - Copper Str Tap Range
1 STR - 3/0 STR
Conductor - Copper Solid Run Range
1 AWG-3/0 AWG
Plating Type
Unplated
Conductor - Copper Str Run Range
1 STR - 3/0 STR
Connector Type
Split Bolt
Conductor - Copper Str Tap
8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 ;2/0 AWG;3/0 AWG
Certification - UL Listed Direct Burial
Yes
Installation Torque Recommended in-lb
500 in
Type
KS
Conductor - Copper Str Run
1 AWG;1/0 ;2/0 AWG;3/0 AWG
Standards - Industry Standards Met
UL 486AUL486B
UL Listed
Yes
Conductor - Copper Solid Run
4/0 AWG
Conductor - Copper Solid Tap Range
8 AWG-3/0 AWG
Conductor Type
CU C Solid-RunCU C Str-RunCU Weld C Solid-RunCU Weld C Str-RunCU C Str-TapCU Weld C Solid-TapCU Weld C Str-TapCU C Solid-Tap
Application
For Direct Burial Cables
Conductor - Copper Solid Tap
4/0 AWG
Trade Name
SERVIT®
Industry Standard(s)
UL 486AUL486B

Description

Split-Bolt Connector, Body Finish Unplated, Body Material Copper, For Conductor Material Copper, For Minimum Run Wire Size 1 AWG, For Maximum Run Wire Size 3/0 AWG, For Minimum Tap Wire Size 1 AWG, 8 AWG, For Maximum Tap Wire Size 3/0 AWG, Head Style Square Head, Hex Nut Size 1.36 in, Maximum Voltage 35 kV, Torque 500 in-lb, Overall Length 2.04 in, Overall Width 1.17 in, RoHS Compliant Yes, Standards ARRA, CSA Certified, EU RoHS, UL 467, UL 486 A/B, Connects Copper to Copper Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.