Zoro Homepage

Split-Bolt Connector, 2 str to 2/0 str

  • Mfr # KS26

  • Zoro # G4691592


product price: $18.65
/ea

Key Features

Connects
Copper to Copper Wire
Wire Range w/Equal Main and Tap (AWG)
2 str to 2/0 str
Min. Tap Conductor w/1 Max. Main (AWG)
14 str
Material
Copper Alloy
Pressure Bar Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS26
Zoro #
G4691592
UPC #
781810557761
Country of Origin
United States

Dimensions

For Maximum Run Wire Size
2/0 AWG
For Minimum Run Wire Size
2 AWG
For Maximum Tap Wire Size
2/0 AWG
Overall Length
1.94 in
Overall Width
0.82 in
Hex Nut Size
1.05 in
For Minimum Tap Wire Size
14 AWG, 2 AWG
Width
0.82 in
Dimension - L Length Overall mm
49 mm
Dimension - Cross Flats inch
1.05 in
Dimension - Width inch
0.82 in
Dimension - Width mm
21 mm
Conductor - Rebar Size
3
Dimension - Width fraction
41/50 in
Conductor - Rebar Size Range
3
Dimension - B Length fraction
9/10 in
Dimension - Length Overall inch
1.94
Dimension - B Length inch
.90 in

Details

Item
Split-Bolt Connector
Connects
Copper to Copper Wire
Wire Range w/Equal Main and Tap (AWG)
2 str to 2/0 str
Min. Tap Conductor w/1 Max. Main (AWG)
14 str
Material
Copper Alloy
Pressure Bar Material
Copper
Standards
CSA Certified, UL 486A, UL 486B, UL 486D
Head Style
Square Head
Minimum Tap Conductor w/1 Maximum Main (AWG)
14 AWG str
Special Features
Compact, High-Strength, High Copper Alloy SERVIT Split-Bolt Has Free-Running Threads And Easy To Grip Wrench Flats, Highly Resistant To Cracking And Corrosion
RoHS Compliant
Yes
Maximum Voltage
35,000 V
Torque
385 in-lb
Compatible Manufacturer Model Number
SC2/0
For Conductor Material
Copper
Compatible with Series
Servit
Body Finish
Unplated
Compatible with Product Type
Split Bolt Covers
Body Material
Copper
Industry Standard(s)
UL 486AUL486B
Type
KS, Compact
Conductor - Copper Solid Tap Range
14 AWG-2/0 AWG
Conductor - Copper Str Tap
14 AWG;12 AWG;10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 ;2/0 AWG
Conductor - Copper Str Run
2 AWG;1 AWG;1/0 ;2/0 AWG
Conductor Type
CU C Solid-RunCU C Str-RunCU Weld C Solid-RunCU Weld C Str-RunCU C Str-TapCU Weld C Solid-TapCU Weld C Str-TapCU C Solid-Tap
Conductor - CopperWeld Solid Tap
36586
Connector Type
Split Bolt
Conductor - CopperWeld Solid Run Range
36586
Conductor - Copper Solid Run Range
2 AWG-2/0 AWG
UL Listed
Yes
Application
For Direct Burial Applications In Earth Or Concrete, Copper
Conductor - CopperWeld Solid Tap Range
36586
Conductor - Copper Str Tap Range
2 STR - 2/0 STR
Trade Name
SERVIT®
Conductor - Copper Solid Tap
3/0 AWG
Installation Torque Recommended in-lb
385 in
Plating Type
Unplated
Conductor - Copper Str Run Range
2 STR - 2/0 STR
Conductor - CopperWeld Solid Run
36586
Conductor - Copper Solid Run
3/0 AWG
Certification - UL Listed Direct Burial
Yes
Conductor - CopperWeld Str Run Range
7 #7
Conductor - CopperWeld Str Tap Range
7 #7
Conductor - CopperWeld Str Run
7 #7
Standards - Industry Standards Met
UL 486AUL486B
Conductor - CopperWeld Str Tap
7 #7

Description

Split-Bolt Connector, Body Finish Unplated, Body Material Copper, For Conductor Material Copper, For Minimum Run Wire Size 2 AWG, For Maximum Run Wire Size 2/0 AWG, For Minimum Tap Wire Size 14 AWG, 2 AWG, For Maximum Tap Wire Size 2/0 AWG, Head Style Square Head, Hex Nut Size 1.05 in, Maximum Voltage 35,000 V, Torque 385 in-lb, Compatible Manufacturer Model Number SC2/0, Overall Length 1.94 in, Overall Width 0.82 in, RoHS Compliant Yes, Standards CSA Certified, UL 486A, UL 486B, UL 486D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.