Zoro Homepage

Split-Bolt Connector, 2/0 str to 500kcmil

  • Mfr # KS34

  • Zoro # G4694681


product price: $61.35
/ea

Key Features

Connects
Copper to Copper Wire
Wire Range w/Equal Main and Tap (AWG)
2/0 str to 500 kcmil
Min. Tap Conductor w/1 Max. Main (AWG)
2/0 str
Material
Copper Alloy
Pressure Bar Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS34
Zoro #
G4694681
UPC #
781810557792
Country of Origin
United States

Dimensions

For Minimum Run Wire Size
2/0 AWG
Overall Width
1.48 in
Overall Length
2.79 in
Hex Nut Size
1.82 in
For Maximum Run Wire Size
500 kcmil
For Maximum Tap Wire Size
500 kcmil
For Minimum Tap Wire Size
2/0 AWG
Dimension - B Length fraction
1-31/100 in
Dimension - Width inch
1.48 in
Conductor - Rebar Size
6
Dimension - L Length Overall mm
71 mm
Dimension - B Length inch
1.31 in
Conductor - Rebar Size Range
6
Dimension - Width fraction
1-12/25 in
Dimension - Width mm
38 mm
Dimension - Length Overall inch
2.79 in
Dimension - Cross Flats inch
1.82 in

Details

Item
Split-Bolt Connector
Connects
Copper to Copper Wire
Wire Range w/Equal Main and Tap (AWG)
2/0 str to 500 kcmil
Min. Tap Conductor w/1 Max. Main (AWG)
2/0 str
Material
Copper Alloy
Pressure Bar Material
Copper
Standards
CSA Certified, UL 486A, UL 486B, UL 486D
Head Style
Square Head
Minimum Tap Conductor w/1 Maximum Main (AWG)
2/0 AWG str
Torque
825 in-lb
Body Material
Copper
Maximum Voltage
35,000 V
Body Finish
Unplated
Special Features
Compact, High Strength, High Copper Alloy SERVIT Split-Bolt Has Free-Running Threads And Easy To Grip Wrench Flats, Highly Resistant To Season Cracking And Corrosion, The SERVIT Provides Maximum Pressure And Assures A Secure Connection On All Combinations Of Run And Tap Conductors
UL Listed
Yes
Conductor Type
CU C Solid-RunCU C Str-RunCU Weld C Solid-RunCU Weld C Str-RunCU C Str-TapCU Weld C Solid-TapCU Weld C Str-TapCU C Solid-Tap
Conductor - Copper Solid Run Range
2/0 AWG-500 kcmil
Conductor - Copper Solid Tap Range
2/0 AWG-500 kcmil
Conductor - Copper Solid Tap
2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil;300 kcmil;350 kcmil;400 kcmil;450 kcmil;500 kcmil
Conductor - Copper Str Tap Range
2/0 AWG-500 kcmil
Conductor - CopperWeld Str Tap
19 #6
Application
For Direct Burial Cables
Certification - UL Listed Direct Burial
Yes
Trade Name
SERVIT
Conductor - CopperWeld Str Run
19 #6
Conductor - CopperWeld Str Tap Range
19 #6
Type
KS
Conductor - Copper Solid Run
2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil;300 kcmil;350 kcmil;400 kcmil;450 kcmil;500 kcmil
Plating Type
Unplated
Conductor - CopperWeld Str Run Range
19 #6
Conductor - Copper Str Run Range
2/0 AWG-500 kcmil
Conductor - Copper Str Tap
2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil;300 kcmil;350 kcmil;400 kcmil;450 kcmil;500 kcmil
Conductor - Copper Str Run
2/0 AWG;3/0 AWG;4/0 AWG;250 kcmil;300 kcmil;350 kcmil;400 kcmil;450 kcmil;500 kcmil

Description

Split-Bolt Connector, Body Finish Unplated, Body Material Copper, For Conductor Material Copper, For Minimum Run Wire Size 2/0 AWG, For Maximum Run Wire Size 500 kcmil, For Minimum Tap Wire Size 2/0 AWG, For Maximum Tap Wire Size 500 kcmil, Head Style Square Head, Hex Nut Size 1.82 in, Maximum Voltage 35 kV, Torque 825 in-lb, Overall Length 2.79 in, Overall Width 1.48 in, Standards ARRA, CSA Certified, EU RoHS, UL 467, UL 486 A/B, Connects Copper to Copper Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.