Zoro Homepage

Split-Bolt Connector, 300 to 1000 kcmil

  • Mfr # KS44

  • Zoro # G4687471


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Connects
Copper to Copper Wire
Wire Range w/Equal Main and Tap (AWG)
300 kcmil to 1000 kcmil
Min. Tap Conductor w/1 Max. Main (AWG)
4/0 str
Material
Copper Alloy
Pressure Bar Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS44
Zoro #
G4687471
UPC #
781810557822
Country of Origin
United States

Dimensions

For Minimum Run Wire Size
300 kcmil
For Maximum Tap Wire Size
1000 kcmil
For Minimum Tap Wire Size
300 kcmil
Overall Length
3.9 in
Overall Width
2.19 in
For Maximum Run Wire Size
1000 kcmil
Hex Nut Size
2.56 in
Width
2.19 in
Dimension - Length Overall inch
3.9
Dimension - L Length Overall mm
95 mm
Dimension - Width inch
2.19 in
Dimension - Width mm
56 mm
Dimension - Cross Flats inch
2.56 in
Dimension - B Length inch
2.10 in

Details

Item
Split-Bolt Connector
Connects
Copper to Copper Wire
Wire Range w/Equal Main and Tap (AWG)
300 kcmil to 1000 kcmil
Min. Tap Conductor w/1 Max. Main (AWG)
4/0 str
Material
Copper Alloy
Pressure Bar Material
Copper
Standards
CSA Certified, UL 486A, UL 486B, UL 486D
Head Style
Square Head
Body Material
Copper
Special Features
Compact, High Strength, High Copper Alloy SERVIT Split-Bolt Has Free-Running Threads And Easy To Grip Wrench Flats, Highly Resistant To Season Cracking And Corrosion, The SERVIT Provides Maximum Pressure And Assures A Secure Connection On All Combinations Of Run And Tap Conductors
Body Finish
Unplated
Torque
1,100 in-lb
Minimum Tap Conductor w/1 Maximum Main (AWG)
4/0 AWG str
Maximum Voltage
35,000 V
Conductor - Copper Str Run
300 kcmil;350 kcmil;400 kcmil;450 kcmil;500 kcmil;550 kcmil;600 kcmil;700 kcmil;750 kcmil;800 kcmil;850 kcmil;900 kcmil;1000 kcmil
Conductor - Copper Str Run Range
300 KCMIL - 1000 KCMIL
Trade Name
SERVIT®
Conductor - Copper Str Tap
4/0 AWG;250 kcmil;300 kcmil;350 kcmil;400 kcmil;450 kcmil;500 kcmil;550 kcmil;600 kcmil;700 kcmil;750 kcmil;800 kcmil;850 kcmil;900 kcmil;1000 kcmil
Standards - Industry Standards Met
UL 486AUL486B
Industry Standard(s)
UL 486AUL486B
Conductor Type
CU C Solid-RunCU C Str-RunCU Weld C Solid-RunCU Weld C Str-RunCU C Str-TapCU Weld C Solid-TapCU Weld C Str-TapCU C Solid-Tap
Conductor - Copper Str Tap Range
300 KCMIL - 1000 KCMIL
Type
KS
UL Listed
Yes
Plating Type
Unplated
Installation Torque Recommended in-lb
1100 in
Certification - UL Listed Direct Burial
Yes
Application
For Direct Burial Cables
Connector Type
Split Bolt

Description

Split-Bolt Connector, Body Finish Unplated, Body Material Copper, For Conductor Material Copper, For Minimum Run Wire Size 300 kcmil, For Maximum Run Wire Size 1000 kcmil, For Minimum Tap Wire Size 300 kcmil, For Maximum Tap Wire Size 1000 kcmil, Head Style Square Head, Hex Nut Size 2.56 in, Maximum Voltage 35 kV, Torque 1,100 in-lb, Overall Length 3.9 in, Overall Width 2.19 in, Standards ARRA, CSA Certified, EU RoHS, UL 467, UL 486 A/B, Connects Copper to Copper Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.