Zoro Homepage

Split-Bolt Connector, 4 str to 1/0 str

  • Mfr # KS25

  • Zoro # G4672236


product price: $10.45
/ea

Key Features

Connects
Copper to Copper Wire
Wire Range w/Equal Main and Tap (AWG)
4 str to 1/0 str
Min. Tap Conductor w/1 Max. Main (AWG)
14 str
Material
Copper Alloy
Pressure Bar Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS25
Zoro #
G4672236
UPC #
781810557730
Country of Origin
United States

Dimensions

Overall Length
1.77 in
For Maximum Run Wire Size
1/0 AWG
Hex Nut Size
0.94 in
Overall Width
0.73 in
For Minimum Run Wire Size
4 AWG
For Maximum Tap Wire Size
1/0 AWG
For Minimum Tap Wire Size
14 AWG, 4 AWG
Width
0.73 in
Dimension - Length Overall inch
1.77
Dimension - Width fraction
73/100 in
Dimension - Cross Flats inch
0.94 in
Dimension - Width mm
19 mm
Dimension - B Length fraction
83/100 in
Dimension - Width inch
0.73 in
Dimension - B Length inch
.83 in
Dimension - L Length Overall mm
45 mm

Details

Item
Split-Bolt Connector
Connects
Copper to Copper Wire
Wire Range w/Equal Main and Tap (AWG)
4 str to 1/0 str
Min. Tap Conductor w/1 Max. Main (AWG)
14 str
Material
Copper Alloy
Pressure Bar Material
Copper
Standards
CSA Certified, UL 486A, UL 486B, UL 486D
Head Style
Square Head
Compatible Manufacturer Model Number
SC2/0
Torque
385 in-lb
For Conductor Material
Copper
Compatible with Series
Servit
Compatible with Product Type
Split Bolt Covers
Body Finish
Unplated
Minimum Tap Conductor w/1 Maximum Main (AWG)
14 AWG str
RoHS Compliant
Yes
Maximum Voltage
35,000 V
Body Material
Copper
Special Features
Compact, High-Strength, High Copper Alloy SERVIT Split-Bolt Has Free-Running Threads And Easy To Grip Wrench Flats, Highly Resistant To Cracking And Corrosion
Standards - Industry Standards Met
RUS
Conductor - Copper Str Tap
14 AWG;12 AWG;10 AWG;9 AWG;8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0
Conductor - Copper Solid Tap
2/0 AWG
Conductor - CopperWeld Solid Tap
36557
Conductor - Copper Solid Run
2/0 AWG
Certification - UL Listed Direct Burial
Yes
Conductor - CopperWeld Solid Run Range
36557
Conductor - Copper Str Run Range
4 STR - 1/0 STR
Conductor - CopperWeld Str Tap
5 D AWG;5 P AWG;4 A AWG;4 D AWG;4 N AWG;4 P AWG;3 A AWG;3 J AWG;3 K AWG;3 N AWG;3 P AWG;2 A AWG
Connector Type
Split Bolt
Conductor - Copper Solid Run Range
4 AWG-1/0
UL Listed
Yes
Installation Torque Recommended in-lb
385 in
Plating Type
Unplated
Conductor - CopperWeld Solid Tap Range
36557
Type
KS, Compact
Conductor - CopperWeld Str Run
4 D AWG;4 N AWG;4 P AWG;3 A AWG;3 J AWG;3 K AWG;3 N AWG;3 P AWG;2 A AWG
Conductor - CopperWeld Str Tap Range
5 D AWG-2 A AWG
Industry Standard(s)
RUS
Conductor - Copper Solid Tap Range
14 AWG-1/0
Conductor - CopperWeld Str Run Range
4 D AWG-2 A AWG
Conductor - Copper Str Run
4 AWG;3 AWG;2 AWG;1 AWG;1/0
Trade Name
SERVIT®
Conductor - Copper Str Tap Range
4 STR - 1/0 STR
Application
For Direct Burial Applications In Earth Or Concrete, Copper
Conductor - CopperWeld Solid Run
36557
Conductor Type
CU C Solid-RunCU C Str-RunCU Weld C Solid-RunCU Weld C Str-RunCU C Str-TapCU Weld C Solid-TapCU Weld C Str-TapCU C Solid-Tap

Description

Split-Bolt Connector, Body Finish Unplated, Body Material Copper, For Conductor Material Copper, For Minimum Run Wire Size 4 AWG, For Maximum Run Wire Size 1/0 AWG, For Minimum Tap Wire Size 14 AWG, 4 AWG, For Maximum Tap Wire Size 1/0 AWG, Head Style Square Head, Hex Nut Size 0.94 in, Maximum Voltage 35 kV, Torque 385 in-lb, Compatible Manufacturer Model Number SC2/0, Overall Length 1.77 in, Overall Width 0.73 in, RoHS Compliant Yes, Standards CSA Certified, UL 486A, UL 486B, UL 486D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.