Zoro Homepage

Split-Bolt Connector, 4/0 str to 750kcmil

  • Mfr # KS39

  • Zoro # G4662314


product price: $91.79
/ea
Free Shipping & Returns

Key Features

Connects
Copper to Copper Wire
Wire Range w/Equal Main and Tap (AWG)
4/0 str to 750 kcmil
Min. Tap Conductor w/1 Max. Main (AWG)
4/0 str
Material
Copper Alloy
Pressure Bar Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS39
Zoro #
G4662314
UPC #
781810557815
Country of Origin
United States

Dimensions

Overall Length
3.51 in
For Minimum Tap Wire Size
4/0 AWG
For Maximum Run Wire Size
750 kcmil
For Maximum Tap Wire Size
750 kcmil
Overall Width
1.94 in
For Minimum Run Wire Size
4/0 AWG
Hex Nut Size
2.31 in
Width
1.94 in
Dimension - B Length inch
1.75 in
Dimension - Width inch
1.94 in
Dimension - Width mm
49 mm
Dimension - Cross Flats inch
2.31 in
Dimension - Length Overall inch
3.51
Dimension - L Length Overall mm
84 mm

Details

Item
Split-Bolt Connector
Connects
Copper to Copper Wire
Wire Range w/Equal Main and Tap (AWG)
4/0 str to 750 kcmil
Min. Tap Conductor w/1 Max. Main (AWG)
4/0 str
Material
Copper Alloy
Pressure Bar Material
Copper
Standards
CSA Certified, UL 486A, UL 486B, UL 486D
Head style
Square Head
Special Features
Compact, High Strength, High Copper Alloy SERVIT Split-Bolt Has Free-Running Threads And Easy To Grip Wrench Flats, Highly Resistant To Season Cracking And Corrosion, The SERVIT Provides Maximum Pressure And Assures A Secure Connection On All Combinations Of Run And Tap Conductors
Maximum Voltage
35,000 V
Body Finish
Unplated
Body Material
Copper
Minimum Tap Conductor w/1 Maximum Main (AWG)
4/0 AWG str
Torque
1,000 in-lb
Head Style
Square Head
Conductor - CopperWeld Str Run
19 #5
Plating Type
Unplated
Connector Type
Split Bolt
UL Listed
Yes
Conductor - Copper Str Tap Range
4/0 STR - 750 KCMIL
Conductor - CopperWeld Str Tap
19 #5
Standards - Industry Standards Met
UL 486AUL486B
Conductor Type
CU C Str-RunCU Weld C Str-RunCU C Str-TapCU Weld C Str-Tap
Certification - UL Listed Direct Burial
Yes
Conductor - CopperWeld Str Tap Range
19 #5
Conductor - CopperWeld Str Run Range
19 #5
Industry Standard(s)
UL 486AUL486B
Type
KS
Installation Torque Recommended in-lb
1000 in
Application
For Direct Burial Cables
Conductor - Copper Str Run Range
4/0 STR - 750 KCMIL
Trade Name
SERVIT®
Conductor - Copper Str Run
4/0 AWG;250 kcmil;300 kcmil;350 kcmil;400 kcmil;450 kcmil;500 kcmil;550 kcmil;600 kcmil;700 kcmil;750 kcmil
Conductor - Copper Str Tap
4/0 AWG;250 kcmil;300 kcmil;350 kcmil;400 kcmil;450 kcmil;500 kcmil;550 kcmil;600 kcmil;700 kcmil;750 kcmil

Description

Split-Bolt Connector, Body Finish Unplated, Body Material Copper, For Conductor Material Copper, For Minimum Run Wire Size 4/0 AWG, For Maximum Run Wire Size 750 kcmil, For Minimum Tap Wire Size 4/0 AWG, For Maximum Tap Wire Size 750 kcmil, Head Style Square Head, Hex Nut Size 2.31 in, Maximum Voltage 35 kV, Torque 1,000 in-lb, Overall Length 3.51 in, Overall Width 1.94 in, Standards ARRA, CSA Certified, EU RoHS, UL 467, UL 486 A/B, Connects Copper to Copper Wire

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.