Zoro Homepage
This item is Discontinued.
Burndy Split-Bolt Connector, 400 to 500 kcmil KSU34

Split-Bolt Connector, 400 to 500 kcmil (Discontinued)

  • Mfr # KSU34
  • Zoro # G4704707
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSU34
Zoro #
G4704707
UPC #
781810557945
Country of Origin
United States

Details

Item
Split-Bolt Connector
Connects
Copper to Aluminum Wire
Wire Range w/Equal Main and Tap (AWG)
400 kcmil to 500 kcmil
Min. Tap Conductor w/1 Max. Main (AWG)
2 str
Material
Copper Alloy
Pressure Bar Material
Copper Alloy
Standards
CSA, UL Listed 486A Copper Only
Head Style
Square Head

Description

Split-Bolt Connector, Head Style Square Head, Standards CSA, UL Listed 486A Copper Only, Connects Copper to Aluminum Wire, Pressure Bar Material Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.