Zoro Homepage

Split-Bolt Connector, 6 sol to 2 str

  • Mfr # KSA2

  • Zoro # G4686035


product price: $11.59
/ea

Key Features

Connects
Copper to Aluminum Wire
Wire Range w/Equal Main and Tap (AWG)
6 sol to 2 str
Min. Tap Conductor w/1 Max. Main (AWG)
8 sol
Material
Tin-Plated Aluminum
Pressure Bar Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSA2
Zoro #
G4686035
UPC #
781810554449
Country of Origin
United States

Dimensions

For Maximum Run Wire Size
2 AWG
For Maximum Tap Wire Size
2 AWG
Hex Nut Size
0.94 in
For Minimum Run Wire Size
6 AWG
Overall Width
0.69 in
For Minimum Tap Wire Size
8 AWG
Overall Length
1.58 in
Conductor Size
8-2 AWG
Dimension - Width mm
18 mm
Dimension - B Length inch
1.24 in
Dimension - B Length fraction
1-1/4 in
Dimension - Height fraction
7/9 in
Dimension - Width inch
0.69 in
Dimension - Bolt Size inch
0.69 in
Dimension - Cross Flats inch
0.94 in
Dimension - L Length Overall mm
40 mm
Dimension - Height inch
0.78 in
Dimension - Length Overall inch
1.58 in

Details

Item
Split-Bolt Connector
Connects
Copper to Aluminum Wire
Wire Range w/Equal Main and Tap (AWG)
6 sol to 2 str
Min. Tap Conductor w/1 Max. Main (AWG)
8 sol
Material
Tin-Plated Aluminum
Pressure Bar Material
Copper
Standards
CSA Certified, UL 468A, UL 486B, UL 486D
Head Style
Square Head
Compatible with Series
Servit
Torque
275 in-lb
Body Finish
Tin Plated
For Conductor Material
Aluminum, Copper
Compatible with Product Type
Split Bolt Covers
Maximum Operating Temperature
194 Degrees F
Maximum Voltage
35,000 V
RoHS Compliant
Yes
Body Material
Aluminum
Special Features
Facilitates Piercing The Aluminum Conductor Surface Oxides, No Scratch Brushing Required, No Oxide Inhibitor Required, Orients The Conductor, Provides Maximum Pressure And Assures A Secure Connection Of Run And Tap Conductors
Minimum Tap Conductor w/1 Maximum Main (AWG)
8 AWG sol
Compatible Manufacturer Model Number
SC2/0
Installation Torque Recommended in-lb
275 LBS/in
Conductor - Copper Str Tap
8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG
Type
KSA
UL Listed
Yes
Connector Type
Split Bolt
Application
For All Combinations Of Aluminum To Aluminum, Aluminum To Copper And Copper To Copper, Aluminum Alloy Tin Plated
Conductor - Copper Str Run Range
6 AWG-2 AWG
Conductor - AL Str Tap
8 AWG;6 AWG;4 AWG;3 AWG;2 AWG
Rating - Minimum Voltage
600
Conductor - Copper Str Run
6 AWG;5 AWG;4 AWG;3 AWG;2 AWG
Conductor - Copper Solid Tap
8 AWG;7 AWG;6 AWG;5 AWG;4 AWG;3 AWG;2 AWG
Plating Type
Tin
Industry Standard(s)
UL468A-468B
Conductor - Copper Solid Run Range
6 AWG-2 AWG
Trade Name
TRITAP™ SERVIT®
Conductor - Copper Solid Run
6 AWG;5 AWG;4 AWG;3 AWG;2 AWG
Conductor - AL Str Run
6 AWG;4 AWG;3 AWG;2 AWG
Standards - Industry Standards Met
UL468A-468B
Conductor - AL Str Tap Range
8 AWG-2 AWG
Hardware Type
11/16-16 UNF
Conductor - Copper Str Tap Range
8 AWG-2 AWG
Conductor Type
AL C Str-RunCU C Str-RunCU C Solid-RunAL C Str-TapCU C Str-TapCU C Solid-Tap
Certification - CSA Approved
Yes
Temperature Rating
194
Conductor - AL Str Run Range
6 AWG-2 AWG
Plated
Yes
Conductor - Copper Solid Tap Range
8 AWG-2 AWG

Description

Split-Bolt Connector, Body Finish Tin Plated, Body Material Aluminum, For Conductor Material Aluminum, Copper, For Minimum Run Wire Size 6 AWG, For Maximum Run Wire Size 2 AWG, For Minimum Tap Wire Size 8 AWG, For Maximum Tap Wire Size 2 AWG, Head Style Square Head, Hex Nut Size 0.94 in, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV, Torque 275 in-lb, Compatible Manufacturer Model Number SC2/0, Overall Length 1.58 in, Overall Width 0.69 in, RoHS Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.