Zoro Homepage

Split-Bolt Connector, 6 str

  • Mfr # KSA4/0

  • Zoro # G4694882


product price: $42.19
/ea

Key Features

Connects
Copper to Aluminum Wire
Wire Range w/Equal Main and Tap (AWG)
4/0 str to 4/0 str
Min. Tap Conductor w/1 Max. Main (AWG)
6 str
Material
Tin-Plated Aluminum
Pressure Bar Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSA4/0
Zoro #
G4694882
UPC #
781810559024
Country of Origin
United States

Dimensions

For Maximum Run Wire Size
4/0 AWG
Overall Width
1.13 in
For Maximum Tap Wire Size
4/0 AWG
For Minimum Tap Wire Size
4 AWG, 6 AWG
Overall Length
2.52 in
Hex Nut Size
1.49 in
For Minimum Run Wire Size
2 AWG
Conductor Size
6-4/0 AWG
Dimension - Height inch
1.17 in
Dimension - B Length fraction
1-8/9 in
Dimension - L Length Overall mm
65 mm
Dimension - Bolt Size inch
1.19 in
Dimension - Width inch
1.13 in
Dimension - B Length inch
1.90 in
Dimension - Length Overall inch
2.52 in
Dimension - Height fraction
1-1/3 in
Dimension - Cross Flats inch
1.49 in

Details

Item
Split-Bolt Connector
Connects
Copper to Aluminum Wire
Wire Range w/Equal Main and Tap (AWG)
4/0 str to 4/0 str
Min. Tap Conductor w/1 Max. Main (AWG)
6 str
Material
Tin-Plated Aluminum
Pressure Bar Material
Copper
Standards
CSA Certified, UL 468A, UL 486B, UL 486D
Head Style
Square Head
Body Material
Aluminum
Special Features
Facilitates Piercing The Aluminum Conductor Surface Oxides, No Scratch Brushing Required, No Oxide Inhibitor Required, Orients The Conductor, Provides Maximum Pressure And Assures A Secure Connection Of Run And Tap Conductors
RoHS Compliant
Yes
Maximum Voltage
35,000 V
Minimum Tap Conductor w/1 Maximum Main (AWG)
6 AWG str
Torque
500 in-lb
Body Finish
Tin Plated
Maximum Operating Temperature
194 Degrees F
For Conductor Material
Aluminum, Copper
Conductor - Copper Str Tap
6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 ;2/0 AWG;3/0 AWG;4/0 AWG
Type
KSA
Conductor - AL Str Tap
6 AWG;4 AWG;3 AWG;2 AWG;1 AWG;1/0 AWG;2/0 AWG;3/0 AWG;4/0 AWG
Hardware Type
1 3/16-12 UN
Standards - Industry Standards Met
UL468A-468B
Conductor - Copper Solid Tap
4 AWG;3 AWG;2 AWG;1 AWG;1/0 AWG;2/0 AWG;3/0 AWG;4/0 AWG
Conductor - Copper Str Tap Range
6 AWG-4/0 AWG
Conductor - AL Str Run
2 AWG;1 AWG;1/0 AWG;2/0 AWG;3/0 AWG;4/0 AWG
Plated
Yes
Conductor - Copper Solid Tap Range
4 AWG-4/0 AWG
Connector Type
Split Bolt
Trade Name
TRITAP™ SERVIT®
Certification - CSA Approved
Yes
Conductor - Copper Str Run Range
2 AWG-4/0 AWG
Conductor Type
AL C Str-RunCU C Str-RunCU C Solid-RunAL C Str-TapCU C Str-TapCU C Solid-Tap
Conductor - AL Str Run Range
2 AWG-4/0 AWG
Conductor - Copper Str Run
2 AWG;1 AWG;1/0 ;2/0 AWG;3/0 AWG;4/0 AWG
Installation Torque Recommended in-lb
500 LBS/in
Conductor - AL Str Tap Range
6 AWG-4/0 AWG
Application
For All Combinations of Aluminum to Aluminum, Aluminum to Copper and Copper to Copper, Aluminum Alloy Tin Plated
Rating - Minimum Voltage
600
Plating Type
Tin
UL Listed
Yes
Temperature Rating
194
Industry Standard(s)
UL468A-468B

Description

Split-Bolt Connector, Body Finish Tin Plated, Body Material Aluminum, For Conductor Material Aluminum, Copper, For Minimum Run Wire Size 2 AWG, For Maximum Run Wire Size 4/0 AWG, For Minimum Tap Wire Size 4 AWG, 6 AWG, For Maximum Tap Wire Size 4/0 AWG, Head Style Square Head, Hex Nut Size 1.49 in, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV, Torque 500 in-lb, Overall Length 2.52 in, Overall Width 1.13 in, RoHS Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.