Zoro Homepage

Split-Bolt Connector, 6 str to 2 str

  • Mfr # KS23

  • Zoro # G4676341


product price: $9.19
/ea

Key Features

Connects
Copper to Copper Wire
Wire Range w/Equal Main and Tap (AWG)
6 str to 2 str
Min. Tap Conductor w/1 Max. Main (AWG)
14 str
Material
Copper Alloy
Pressure Bar Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS23
Zoro #
G4676341
UPC #
781810557693
Country of Origin
United States

Dimensions

For Minimum Run Wire Size
6 AWG
For Maximum Tap Wire Size
1 AWG, 2 AWG
For Minimum Tap Wire Size
14 AWG, 6 AWG
Overall Width
0.62 in
For Maximum Run Wire Size
1 AWG, 2 AWG
Overall Length
1.54 in
Hex Nut Size
0.82 in
Width
0.62 in
Dimension - L Length Overall mm
39 mm
Dimension - Cross Flats inch
0.82 in
Dimension - Width fraction
31/50 in
Dimension - B Length inch
.72 in
Dimension - Width inch
0.62 in
Dimension - B Length fraction
18/25 in
Dimension - Width mm
16 mm
Dimension - Length Overall inch
1.54

Details

Item
Split-Bolt Connector
Connects
Copper to Copper Wire
Wire Range w/Equal Main and Tap (AWG)
6 str to 2 str
Min. Tap Conductor w/1 Max. Main (AWG)
14 str
Material
Copper Alloy
Pressure Bar Material
Copper
Standards
CSA Certified, UL 486A, UL 486B, UL 486D
Head Style
Square Head
Compatible Manufacturer Model Number
SC2
Minimum Tap Conductor w/1 Maximum Main (AWG)
14 AWG str
Compatible with Series
Servit
Special Features
Compact, High-Strength, High Copper Alloy SERVIT Split-Bolt Has Free-Running Threads And Easy To Grip Wrench Flats, Highly Resistant To Cracking And Corrosion
Maximum Voltage
35,000 V
Compatible with Product Type
Split Bolt Covers
For Conductor Material
Copper
Body Material
Copper
RoHS Compliant
Yes
Torque
275 in-lb
Body Finish
Unplated
Connector Type
Split Bolt
Conductor - CopperWeld Solid Run Range
#1
Conductor - CopperWeld Str Tap Range
3 #7-5D
Industry Standard(s)
RUS
UL Listed
Yes
Conductor - Copper Solid Run
1 AWG
Conductor - CopperWeld Solid Tap Range
#1
Standards - Industry Standards Met
RUS
Application
For Direct Burial Applications In Earth Or Concrete, Copper
Conductor - CopperWeld Solid Tap
#1
Conductor - Copper Str Tap
14 AWG;12 AWG;10 AWG;8 AWG;6 AWG;4 AWG;3 AWG;2 AWG;1 AWG
Certification - UL Listed Direct Burial
Yes
Conductor - Copper Str Run Range
6 STR - 2 STR
Conductor - CopperWeld Str Tap
3 #7;3A;5D
Conductor - Copper Str Run
6 AWG;5 AWG;4 AWG;3 AWG;2 AWG;1 AWG
Type
KS, Compact
Conductor - CopperWeld Str Run
3 #7;3A;5D
Conductor - CopperWeld Str Run Range
3 #7-5D
Conductor Type
CU C Solid-RunCU C Str-RunCU Weld C Solid-RunCU Weld C Str-RunCU C Str-TapCU Weld C Solid-TapCU Weld C Str-TapCU C Solid-Tap
Conductor - Copper Solid Tap Range
14 AWG-1 AWG
Trade Name
SERVIT®
Conductor - CopperWeld Solid Run
#1
Installation Torque Recommended in-lb
275 in
Plating Type
Unplated
Conductor - Copper Solid Tap
1 AWG
Conductor - Copper Solid Run Range
6 AWG-1 AWG
Conductor - Copper Str Tap Range
6 STR - 2 STR

Description

Split-Bolt Connector, Body Finish Unplated, Body Material Copper, For Conductor Material Copper, For Minimum Run Wire Size 6 AWG, For Maximum Run Wire Size 1 AWG, 2 AWG, For Minimum Tap Wire Size 14 AWG, 6 AWG, For Maximum Tap Wire Size 1 AWG, 2 AWG, Head Style Square Head, Hex Nut Size 0.82 in, Maximum Voltage 35,000 V, Torque 275 in-lb, Compatible Manufacturer Model Number SC2, Overall Length 1.54 in, Overall Width 0.62 in, RoHS Compliant Yes, Standards CSA Certified, UL 486A, UL 486B, UL 486D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.