Zoro Homepage

Split-Bolt Connector, 8 str to 6 sol

  • Mfr # KS17

  • Zoro # G4667424


product price: $5.55
/ea

Key Features

Connects
Copper to Copper Wire
Wire Range w/Equal Main and Tap (AWG)
8 str to 6 sol
Min. Tap Conductor w/1 Max. Main (AWG)
14 str
Material
Copper Alloy
Pressure Bar Material
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS17
Zoro #
G4667424
UPC #
781810557709
Country of Origin
United States

Dimensions

Hex Nut Size
0.63 in
Overall Length
1.14 in
For Maximum Tap Wire Size
6 AWG
For Minimum Run Wire Size
8 AWG
For Minimum Tap Wire Size
14 AWG, 8 AWG
Overall Width
0.45 in
For Maximum Run Wire Size
6 AWG
Width
0.45 in
Dimension - Length Overall inch
1.14
Dimension - Width fraction
9/20 in
Dimension - B Length fraction
29/50 in
Conductor - CopperWeld Str Size
9-1/2 D;8A ;3#12
Dimension - Width inch
0.45 in
Conductor - CopperWeld Str Size Range
9-1/2 D-3#12
Dimension - Width mm
11 mm
Dimension - B Length inch
.58 in
Dimension - L Length Overall mm
29 mm
Dimension - Cross Flats inch
0.63 in

Details

Item
Split-Bolt Connector
Connects
Copper to Copper Wire
Wire Range w/Equal Main and Tap (AWG)
8 str to 6 sol
Min. Tap Conductor w/1 Max. Main (AWG)
14 str
Material
Copper Alloy
Pressure Bar Material
Copper
Standards
CSA Certified, UL 486A, UL 486B, UL 486D
Head Style
Square Head
Minimum Tap Conductor w/1 Maximum Main (AWG)
14 AWG str
Torque
165 in-lb
Compatible Manufacturer Model Number
SC4
Compatible with Series
Servit
Special Features
Compact, High-Strength, High Copper Alloy SERVIT Split-Bolt Has Free-Running Threads And Easy To Grip Wrench Flats, Highly Resistant To Cracking And Corrosion
For Conductor Material
Copper
Body Material
Copper
Maximum Voltage
35,000 V
Maximum Operating Temperature
194 Degrees F
RoHS Compliant
Yes
Body Finish
Unplated
Minimum Operating Temperature
32 Degrees F
Compatible with Product Type
Split Bolt Covers
Conductor - CopperWeld Str Run
9-1/2D ;8A ;3#12
Conductor - Copper Solid Tap Range
14 AWG-6 AWG
Trade Name
SERVIT®
Conductor - Copper Str Tap
14 AWG;12 AWG;10 AWG;9 AWG;8 AWG;7 AWG;6 AWG
Industry Standard(s)
RUS
Conductor - CopperWeld Solid Run Range
6 AWG
Connector Type
Split Bolt
Application
For Direct Burial Applications In Earth Or Concrete, Copper
Conductor - Copper Solid Run
6 AWG
Conductor - CopperWeld Solid Tap
6 AWG
UL Listed
Yes
Type
KS, Compact
Conductor - Copper Str Tap Range
8 STR - 6 STR
Conductor - CopperWeld Str Tap Range
9-1/2 D-3#12
Installation Torque Recommended in-lb
165 in
Conductor - CopperWeld Solid Run
6 AWG
Plating Type
Unplated
Conductor Type
CU C Solid-RunCU C Str-RunCU Weld C Solid-RunCU Weld C Str-RunCU C Str-TapCU Weld C Solid-TapCU Weld C Str-TapCU C Solid-Tap
Conductor - CopperWeld Str Tap
9-1/2 D;8A ;3#12
Conductor - CopperWeld Str Run Range
9-1/2D -3#12
Conductor - Copper Solid Tap
6 AWG
Conductor - Copper Str Run Range
8 STR - 6 STR
Conductor - CopperWeld Solid Tap Range
6 AWG
Conductor - Copper Str Run
8 AWG;7 AWG;6 AWG
Certification - UL Listed Direct Burial
Yes
Operating Temperature Celcius Max
90
Standards - Industry Standards Met
RUS
Operating Temperature Range Celcius
0 - 90
Operating Temperature Range Fahrenheit
32 - 194
Operating Temperature Celcius Min
0 °C
Conductor - Copper Solid Run Range
8 AWG-6 AWG
Item Type
3A

Description

Split-Bolt Connector, Body Finish Unplated, Body Material Copper, For Conductor Material Copper, For Minimum Run Wire Size 8 AWG, For Maximum Run Wire Size 6 AWG, For Minimum Tap Wire Size 14 AWG, 8 AWG, For Maximum Tap Wire Size 6 AWG, Head Style Square Head, Hex Nut Size 0.63 in, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35,000 V, Torque 165 in-lb, Compatible Manufacturer Model Number SC4, Overall Length 1.14 in, Overall Width 0.45 in, RoHS Compliant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.