Split-Bolt Connector Kit, 10 sol to 4 sol
Mfr # NATHAN 3
Zoro # G2607171
product price: $29.19
/eaKey Features
Connects
Copper to Copper Wire
Wire Range w/Equal Main and Tap (AWG)
10 sol to 4 sol
Min. Tap Conductor w/1 Max. Main (AWG)
10 sol
Material
Copper Alloy
Pressure Bar Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NATHAN 3
Zoro #
G2607171
UPC #
-
Country of Origin
United States
Dimensions
For Maximum Equal Wire Size
4 AWG
For Minimum Tap Wire Size
10 AWG
For Maximum Tap Wire Size
4 AWG
For Minimum Equal Wire Size
10 AWG
Details
Item
Split-Bolt Connector Kit
Connects
Copper to Copper Wire
Wire Range w/Equal Main and Tap (AWG)
10 sol to 4 sol
Min. Tap Conductor w/1 Max. Main (AWG)
10 sol
Material
Copper Alloy
Pressure Bar Material
Copper
Standards
CSA Certified, UL 486D
Body Material
Copper
Minimum Tap Conductor w/1 Maximum Main (AWG)
10 AWG sol
Special Features
Corrosion Resistant, High Strength
Description
Split-Bolt Connector Kit, Body Material Copper, For Minimum Equal Wire Size 10 AWG, For Maximum Equal Wire Size 4 AWG, For Minimum Tap Wire Size 10 AWG, For Maximum Tap Wire Size 4 AWG, Standards CSA, UL 486D, Connects Copper to Copper Wire, Minimum Tap Conductor w/1 Maximum Main (AWG) 10 AWG sol, Pressure Bar Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.