Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Grounding Stud, 6AWG, 6.28In

  • Mfr # GSTUD14HY

  • Zoro # G4701785


product price: $13.29
/ea

Key Features

Item - Grounding Connector
Weld On Grounding Stud
Type - Grounding Connector
Mechanical
Type
COMMERCIAL
Wire Size - Grounding
6 AWG
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GSTUD14HY
Zoro #
G4701785
UPC #
781810220870
Country of Origin
United States

Dimensions

Wire Size - Grounding
6 AWG
Conductor Size
6 AWG
Grounding Wire Size
6 AWG
Overall Length
4 13/16 in
For Minimum Ground Conductor Wire Size
6 AWG
For Rod Dia.
1/4 in
For Maximum Ground Conductor Wire Size
6 AWG
Dimension - Ground Rod Size
1/4 in
Dimension - D inch
1.25 in
Conductor - Copper Str Size Range
6 AWG
Dimension - B Length fraction
13/50 in
Dimension - L Length Overall mm
122 mm
Conductor - Rod Size Range
1/4 in
Dimension - B Length inch
0.26 in
Conductor - Rod Size
1/4 in
Dimension - Length Overall inch
4.81 in
Conductor - Copper Str Size
6 AWG

Details

Item - Grounding Connector
Weld On Grounding Stud
Item
Mechanical Lug
Type - Grounding Connector
Mechanical
Type
COMMERCIAL
Material
Steel
Grounding Wires Connected To
1/4 in Rod
Standards
UL Listed Direct Burial, UL467
Material - Grounding Connector
Low Carbon Hot Rolled Steel
Number of Wires - Grounding
1
Material of Construction
Low Carbon Hot Rolled Steel
For Use With
Structural Steel
Accessory Type
Grounding Connector
Description/Special Features
Structural Steel Grounding Connector, YGHP2C2, YGHP29C2 or YGHP34C2
Physical Attribute - Tongue Angle
45 Degree
Certification - CSA Approved
No
Application
For Compression Connectors And Mechanical Connectors
Plated
Y
Trade Name
VERSITAILâ„¢
Certification - UL Listed Direct Burial
No
Conductor Type
Rod-SizeCU C Str-Size
UL Listed
No
Plating Type
Nickel

Description

Weld On Grounding Stud, Grounding Wire Size 6 AWG, Material Steel, Number of Wires - Grounding 1, Description/Special Features Structural Steel Grounding Connector, YGHP2C2, YGHP29C2 or YGHP34C2, For Maximum Ground Conductor Wire Size 6 AWG, For Minimum Ground Conductor Wire Size 6 AWG, For Use With Structural Steel, Grounding Wires Connected To 1/4 in Rod, Standards UL Listed Direct Burial, UL467, Type - Grounding Connector Mechanical, Accessory Type Grounding Connector, For Rod Dia. 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.