Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T3 Tech 12T C-Head, w/(2) Batteries

  • Mfr # PAT750T3U03A2

  • Zoro # G406458525


product price: $6,081.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Includes
(2) Batteries, Charger, Crimper, Hard Case, Lanyard
Crimping Force
12 ton
Battery Capacity
3 Ah
Compatible Charger Manufacturer Part Number
PAT750T3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAT750T3U03A2
Zoro #
G406458525
UPC #
621945684645
Country of Origin
United States

Dimensions

Manufacturer Warranty Length
3 yr Battery and Charger, 5 yr Limited
Overall Height
14.75 in
Overall Width
3.25 in
Overall Length
15.75 in
Maximum Compatible Wire/Cable Diameter
ACSR: #4 AWG-556.5 kcmil, Aluminum: #8 sol-750 kcmil, Copper: #14 sol-750 kcmil

Details

Item
T3 Tech 12T C-Head
Voltage
18 V
Includes
(2) Batteries, Charger, Crimper, Hard Case, Lanyard
Crimping Force
12 ton
Battery Capacity
3 Ah
Compatible Charger Manufacturer Part Number
PAT750T3
Jaw Capacity
1.65 in
Head Style
C-Head
Includes Dies
No
Compatible Die Type
U
Insulated
Yes
Wireless Tool Tracking
Yes
Grip Style
Ergonomic
Features
Accepts 2.0Ah-6.0Ah Makita Lithium-Ion Batteries, Bright LED Worklight and Red/Green LED to Validate Output Force, C-Head with 1.65 in Jaw Opening with 355 Degrees Head Rotation, Improved Ergonomic Design with More Balance and Better Grip to Reduce User Fatigue, Patented T-Track Alignment Guide for Hyground(R) as Well as Other Asymmetrical Connectors, Trace Individual Crimps with Comments and Output Force Validation, Track Crimp Locations with Onboard Gps-Burndy Exclusive, Transmit Via Bluetooth(R) Technology and Sync Data to the Cloud, Used with U Dies
Compatible Wire/Cable Type
Aerial Cable
Included Battery Part Number
PAT750T3
Compatible Battery Manufacturer Part Number
PAT750T3
Maximum Copper Lug Crimping Capacity
750 kcmil
Minimum Aluminum Lug Crimping Capacity
750 kcmil
Crimping Capacities
14 AWG to 750 kcmil Copper, 4 AWG to 556.5 kcmil ACSR, 8 AWG to 750 kcmil Aluminum
Head Rotation
355 Degrees
Included Charger Part Number
PAT750T3
Minimum Copper Lug Crimping Capacity
750 kcmil
Cordless Tool Kit Contents
(2) Batteries, Charger, Crimper, Hard Case, Lanyard
Number of Batteries Included
2
Maximum Aluminum Lug Crimping Capacity
750 kcmil
Crimp Head Type
Die
Includes Charger
Yes
Includes Batteries
Yes
Battery Platform
Makita 18V LXT
UL 486A-B Connection Capability
BURNDY
Tool Series
PAT750T3 Series, PATRIOT(R)
Number of Dies Included
0
Handle Type
Pistol Grip
Power Source
Corded
Wireless Technology
T3 Technology

Description

T3 Tech 12T C-Head, Battery Platform Makita 18V LXT, Maximum Copper Lug Crimping Capacity 750 kcmil, Minimum Copper Lug Crimping Capacity 750 kcmil, Maximum Aluminum Lug Crimping Capacity 750 kcmil, Minimum Aluminum Lug Crimping Capacity 750 kcmil, Crimping Force 12 ton, Compatible Die Type U, Head Style C-Head, Number of Dies Included 0, Die Sizes included Not Applicable, Handle Type Pistol Grip, Cordless Tool Kit Contents (2) Batteries, Charger, Crimper, Hard Case, Lanyard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.