Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T3 Tech 15-Ton C-Head, w/(2) Batteries

  • Mfr # PAT46T3SU03A2

  • Zoro # G706458515


product price: $8,363.99
/ea
Free Shipping & Returns

Key Features

Voltage
18 V
Includes
(2) Batteries, Charger, Crimper, Hard Case, Lanyard
Crimping Force
15 ton
Tool Weight
19.3 lb
Battery Capacity
3 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAT46T3SU03A2
Zoro #
G706458515
UPC #
621945684669
Country of Origin
United States

Dimensions

Maximum Compatible Wire/Cable Diameter
Aluminum: #8 AWG-1250 kcmil, Copper: #14 AWG Str-1500 kcmil
Overall Height
14.13 in
Overall Width
3.26 in
Manufacturer Warranty Length
3 yr Battery and Charger, 5 yr Limited
Overall Length
18.44 in

Details

Item
T3 Tech 15-Ton C-Head
Voltage
18 V
Includes
(2) Batteries, Charger, Crimper, Hard Case, Lanyard
Crimping Force
15 ton
Tool Weight
19.3 lb
Battery Capacity
3 Ah
Crimping Capacities
14 AWG to 1,500 kcmil Copper, 8 AWG to 1,250 kcmil Aluminum
Cordless Tool Kit Contents
(2) Batteries, Charger, Crimper, Hard Case, Lanyard
Compatible Battery Manufacturer Part Number
PAT46T3
Head Style
C-Head
Maximum Aluminum Lug Crimping Capacity
1,250 kcmil
Includes Dies
No
Compatible Wire/Cable Type
Cable Pulling Heads
Insulated
Yes
Includes Charger
Yes
Number of Batteries Included
2
Grip Style
Ergonomic
Battery Platform
Makita 18V LXT
Includes Batteries
Yes
Minimum Aluminum Lug Crimping Capacity
1,250 kcmil
Maximum Copper Lug Crimping Capacity
1,500 kcmil
Crimp Head Type
Die
Minimum Copper Lug Crimping Capacity
1,500 kcmil
Head Rotation
355 Degrees
Included Battery Part Number
PAT46T3
Compatible Charger Manufacturer Part Number
PAT46T3
Wireless Tool Tracking
Yes
Compatible Die Type
P, U
Included Charger Part Number
PAT46T3
Features
Accepts 2.0Ah-6.0Ah Makita Lithium-Ion Batteries, Bright LED Worklight and Red/Green LED to Validate Output Force, C-Head with 2 in Jaw Opening with 355 Degrees Head Rotation, Improved Ergonomic Design with More Balance and Better Grip to Reduce User Fatigue, Trace Individual Crimps with Comments and Output Force Validation, Track Crimp Locations with Onboard Gps-Burndy Exclusive, Transmit Via Bluetooth(R) Technology and Sync Data to the Cloud, Uses P Dies and U Dies with PUADP1 Adapter
Jaw Capacity
2 in
Handle Type
Pistol Grip
Wireless Technology
T3 Technology
Power Source
Corded
UL 486A-B Connection Capability
BURNDY
Tool Series
PAT46T3 Series, PATRIOT(R)
Number of Dies Included
0

Description

T3 Tech 15-Ton C-Head, Battery Platform Makita 18V LXT, Maximum Copper Lug Crimping Capacity 1,500 kcmil, Minimum Copper Lug Crimping Capacity 1,500 kcmil, Maximum Aluminum Lug Crimping Capacity 1,250 kcmil, Minimum Aluminum Lug Crimping Capacity 1,250 kcmil, Crimping Force 15 ton, Compatible Die Type P, U, Head Style C-Head, Number of Dies Included 0, Die Sizes included Not Applicable, Handle Type Pistol Grip, Cordless Tool Kit Contents (2) Batteries, Charger, Crimper, Hard Case, Lanyard

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.