Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

THIN WALL COPPER C-TAP, #6 RUN #6-8 TAP BROWN,

  • Mfr # YC4L12

  • Zoro # G7125168


product price: $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Insulation Material
None
Maximum Voltage
35 kV
Maximum Operating Temperature
194 Degrees F
Wire Range (Run)
6 to 4 AWG
Max. Voltage
35 kV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YC4L12
Zoro #
G7125168
UPC #
781810040133
Country of Origin
Unknown

Dimensions

Length
1.18 in

Details

Item
C-Tap
Insulation Material
None
Maximum Voltage
35 kV
Maximum Operating Temperature
194 Degrees F
Wire Range (Run)
6 to 4 AWG
Max. Voltage
35 kV
Standards
CSA Approved; UL467; UL Listed
Max. Temp.
194°F
Application
For Making Copper Tap and Parallel Connections
Series
YC-L
Material
Copper
Finish
Bright Tin Plated
Wire Range (Tap)
12 to 6 AWG
Connection Type
COMPRESSION
Component
Compression Taps

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.