
Two-Hole Compression Lug, 350 kcmil Max, 1 to 2 in Stud, Long Barrel, Copper, None
Mfr # YAZ342NTCFXB
Zoro # G205778251
product price: $53.95
/ea
Sold in multiples of 6 for $323.70
Key Features
For Wire Size
350 kcmil
For Conductor Material
Copper
For Stud Size
1 to 2 in
Material
Copper
Barrel Size
Long
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
YAZ342NTCFXB
Zoro #
G205778251
UPC #
-
Country of Origin
United States
Dimensions
For Wire Size
350 kcmil
For Stud Size
1 to 2 in
Barrel Size
Long
Dimension - Pad Width inch
1.55 in
Dimension - B Length inch
2.48 in
Conductor - Copper Flex H Size Range
350 kcmil
Conductor - Copper Flex K Size
350 kcmil
Dimension - Length Overall inch
6.27 in
Conductor - Copper Flex I Size Range
350 kcmil
Dimension - N inch
0.62 in
Conductor - Copper Flex G Size
350 kcmil
Dimension - Z inch
0.65 in
Dimension - B Length fraction
2-1/2 in
Dimension - Strip Length inch
44993
Conductor - Copper DLO Size
373.7 (925/#24) DLO
Conductor - Copper DLO Size Range
373.7 (925/#24) DLO
Conductor - Copper Flex H Size
350 kcmil
Conductor - Copper Flex G Size Range
350 kcmil
Conductor - Copper Flex K Size Range
350 kcmil
Dimension - Hole Size mm
14 mm
Dimension - Inside Diameter inch
0.83 in
Conductor - Copper Flex M Size
350 kcmil
Dimension - L Length Overall mm
159 mm
Dimension - Outside Diameter inch
1.24 in
Dimension - Hole Size inch
0.56 in
Conductor - Copper Flex M Size Range
350 kcmil
Conductor - Copper Flex I Size
350 kcmil
Conductor - Copper Str Size Range
350 kcmil
Dimension - Bolt Size fraction
1 to 2
Dimension - Hole Size fraction
1 to 2
Conductor Size
350 kcmil
Dimension - Stud Size fraction
1 to 2
Dimension - Bolt Size inch
0.5
Conductor - Copper Str Size
350 KCMIL
Description
Tin Plated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.