Shop BURNDY

One-Hole Compression Lug, 1 AWG Max, Standard Barrel, Copper, Green

  • Mfr # YA1CL290
  • Zoro # G305778250

product price: 
$
12.79
/ea
Sold in multiples of 100 for $1,279.00

Key Features

For Wire Size
1 AWG
For Conductor Material
Copper
Material
Copper
Barrel Size
Standard
Tongue Width
0.68 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YA1CL290
Zoro #
G305778250
UPC #
-
Country of Origin
United States

Dimensions

For Wire Size
1 AWG
Barrel Size
Standard
Tongue Width
0.68 in
Conductor - Copper Str Navy Size Range
75 (37) Navy
Dimension - Outside Diameter inch
0.46 in
Conductor - Copper Str Size Range
1 AWG
Dimension - B Length inch
0.88 in
Conductor - Copper Str Size
1 AWG
Dimension - N inch
0.25 in
Dimension - Z inch
0.33 in
Dimension - Strip Length inch
15/16
Dimension - L Length Overall mm
23 mm
Dimension - Length Overall inch
0.90 in
Dimension - Hole Size inch
0.27 in
Dimension - Stud Size inch
44930
Conductor - Copper Str Navy Size
75 (37) Navy
Dimension - Pad Width inch
0.68 in
Dimension - Hole Size mm
7 mm
Dimension - D inch
0.58 in
Dimension - Bolt Hole Size inch
0.27 in
Dimension - B Length fraction
7/8 in
Dimension - Hole Size fraction
2023-01-04
Dimension - Bolt Size fraction
2023-01-04
Dimension - Bolt Size inch
0.25
Dimension - Stud Size fraction
2023-01-04
Conductor Size
1 AWG

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
90 Degrees Angled
Die Code
11
Color Code
Green
Standards
UL467
Industry Standard(s)
UL467
Voltage - Maximum
35000
Conductor - Material
Copper
Feature - Barrel Style
Chamfered
Physical Attribute - Tongue Type
Standard
Plating Type
Tin - Electro Plated
Rating - KVA
35 kV
Certification - CSA Approved
Yes
Physical Attribute - Number of Holes
1
Physical Attribute - Tongue Angle
90 Degree
Plated
Y
Die Index
11
Rating - Minimum Voltage
600
Type
Standard Barrel, Tin Plated
Feature - Barrel Type
Standard
Conductor Type
CODE
Application
Wire Termination
Finish Type
Tin-Plated
Voltage Rating
35 kV
UL Listed
Yes
Trade Name
HYLUGâ„¢
Number of Holes
1

Description

Tin Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.