CAD
Shop BURNDY

Two-Hole Compression Lug, 300 kcmil Max, 1/2 in Stud, Long Barrel, Copper, White

  • Mfr # YA302N
  • Zoro # G4694426
CAD Available

product price: 
$
30.39
/ea

Key Features

CAD Drawing
For Wire Size
300 kcmil
For Conductor Material
Copper
For Stud Size
1/2 in
Material
Copper
Barrel Size
Long
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YA302N
Zoro #
G4694426
UPC #
781810555613
Country of Origin
United States

Dimensions

For Wire Size
300 kcmil
For Stud Size
1/2 in
Barrel Size
Long
Tongue Width
1.2 in
Length
5.64"
Barrel Length
Long
Cable Size
300 kcmil
Width
1.2"
Overall Width
1.2 in
Overall Length
5.64 in
Length (Straight Wireway)
5.64 in
For Stranded Copper Wire Size - Maximum
300 kcmil
For Stranded Copper Wire Size - Minimum
300 kcmil
Tongue Length
1.27 in
Tongue Thickness
0.16 in
Hole Size
0.56 in
Barrel Outside Diameter
0.81 in
Strip Length
2 1/16 in
Dimension - L Length Overall mm
143 mm
Dimension - N inch
0.63 in
Conductor - Copper Str Size
300 kcmil
Dimension - Length Overall inch
5.64 in
Dimension - Strip Length inch
42401
Dimension - Bolt Size fraction
1 to 2
Dimension - Hole Size mm
14 mm
Conductor - Copper Str Navy Size
300 (91) Navy
Conductor Size
300 KCMIL
Dimension - B Length inch
2.00 in
Dimension - Stud Size fraction
1 to 2
Dimension - Stud Size inch
1 to 2
Dimension - Z inch
0.64 in
Dimension - Hole Size inch
0.56 in
Dimension - Thread Size
1 to 2
Conductor - Copper Str Size Range
300 kcmil
Dimension - Bolt Size inch
0.5
Dimension - Outside Diameter inch
0.81 in
Dimension - Bolt Hole Size inch
0.52 in
Dimension - Hole Size fraction
1 to 2
Dimension - Pad Width inch
1.20 in
Wire Rope Length
5.64 in

Details

Item
Two-Hole Compression Lug
CAD Available
Yes
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
No
Die Code
17, 298
Color Code
White
Standards
CSA Certified, UL 486A-486B, UL Listed
Hole Center to Center
1.75 in
Connector Type
Long Barrel
Tongue Style
Standard
Plate Material
Electro Tin
Peep Hole
No
Hole Center to End
0.63 in
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Application
For Code Conductor
Maximum Operating Temperature
194 Degrees F
Termination Style
Crimp
Contact Finish
Tin
Barrel Style
Chamfered
RoHS Compliant
Yes
Special Features
Terminal
For Wire Type
Stranded
Maximum Voltage
35 kV
Certification - CSA Approved
Yes
Feature - Barrel Type
Long
Rating - Minimum Voltage
600
Plating Type
Tin
Trade Name
HYLUGâ„¢
Physical Attribute - Number of Holes
2
UL Listed
Yes
Type
Long Barrel, Tin Plated
Voltage - Maximum
35000
Die Index
17;298
Conductor - Material
Copper
Plated
Y
Industry Standard(s)
UL468A-468B
Physical Attribute - Tongue Type
Standard
Feature - Barrel Style
Chamfered
Physical Attribute - Tongue Angle
Straight
Finish Type
Tin-Plated
Conductor Type
CODE
Voltage Rating
35 kV
Rating - KVA
35 kV
Number of Holes
2
Shell Material
Copper

Description

Compression Lug, Barrel Size Long, Color Code White, Die Code 17, 298, Tongue Angle Straight, Tongue Width 1.2 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 300 kcmil, For Stranded Copper Wire Size - Maximum 300 kcmil, Inspection Hole No, Hole Center to Center 1.75 in, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed, Number of Holes 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.