CAD Viewer & Download Files
Two-Hole Compression Lug, 500 kcmil Max, 1/2 in Stud, Standard Barrel, Aluminum, Pink
Mfr # YA34A3
Zoro # G4691391
CAD Available
product price: $84.19
/ea
Free Shipping & Returns
Key Features
CAD Drawing
For Wire Size
500 kcmil
For Conductor Material
Aluminum, Copper
For Stud Size
1/2 in
Material
Aluminum
Barrel Size
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
YA34A3
Zoro #
G4691391
UPC #
781810556085
Country of Origin
Mexico
Dimensions
For Wire Size
500 kcmil
For Stud Size
1/2 in
Barrel Size
Standard
Tongue Width
1.62 in
Barrel Length
Long
Width
1.62"
Cable Size
500 kcmil
Length
6.8"
Overall Width
1.62 in
Overall Length
6.8 in
Length (Straight Wireway)
6.8 in
Tongue Thickness
0.46 in
Hole Size
0.56 in
Tongue Length
1.4 in
For Stranded Copper Wire Size - Maximum
500 kcmil
For Stranded Aluminum Wire Size - Maximum
500 kcmil
For Stranded Copper Wire Size - Minimum
500 kcmil
Strip Length
2 5/8 in
Barrel Outside Diameter
1.32 in
Dimension - B Length inch
2.34 in
Dimension - Outside Diameter inch
1.32 in
Dimension - Hole Size fraction
1 to 2
Dimension - Length Overall inch
6.80 in
Conductor - Copper Str Size
500 kcmil
Dimension - Hole Size mm
14 mm
Conductor - AL Str Size
500 kcmil
Conductor Size
500 KCMIL
Dimension - Bolt Size inch
0.5
Dimension - Stud Size inch
1 to 2
Dimension - Z inch
0.77 in
Conductor - AL Str Size Range
500 kcmil
Dimension - Strip Length inch
2.625
Dimension - Hole Size inch
0.56 in
Dimension - L Length Overall mm
173 mm
Dimension - N inch
0.63 in
Conductor - Copper Str Size Range
500 kcmil
Dimension - B Length fraction
2-5/16 in
Dimension - Thread Size
1 to 2
Dimension - Pad Width inch
1.62 in
Dimension - Bolt Size fraction
1 to 2
Dimension - Stud Size fraction
1 to 2
Dimension - Bolt Hole Size inch
0.52 in
Dimension - D inch
3.15 in
Description
Two-Hole Lug Compression Connector, Barrel Size Standard, Color Code Pink, Die Code 300, Tongue Angle Straight, Tongue Width 1.62 in, For Conductor Material Aluminum, Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 500 kcmil, For Stranded Copper Wire Size - Maximum 500 kcmil, Inspection Hole No, Hole Center to Center 1.75 in, Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.