CAD
Shop BURNDY

Two-Hole Compression Lug, 600 kcmil Max, 1/2 in Stud, Standard Barrel, Aluminum, Black

  • Mfr # YA36A3
  • Zoro # G4693762
CAD Available

product price: 
$
72.79
/ea

Key Features

CAD Drawing
For Wire Size
600 kcmil
For Conductor Material
Aluminum, Copper
For Stud Size
1/2 in
Material
Aluminum
Barrel Size
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
YA36A3
Zoro #
G4693762
UPC #
781810556115
Country of Origin
United States
Item
Two-Hole Compression Lug
For Conductor Material
Aluminum, Copper
Material
Aluminum
Tongue Angle
Straight
Inspection Hole
No
Die Code
473
Color Code
Black
Standards
CSA Certified, UL 486A-486B, UL Listed
Tongue Style
Standard
Plate Material
Electro Tin
Hole Center to Center
1.75 in
Peep Hole
No
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Hole Center to End
0.63 in
Connector Type
Standard Barrel
Application
For Aluminum & Copper Conductors
Termination Style
Crimp
Maximum Voltage
35 kV
Special Features
Ensure the Transformer Feeders and Taps are Terminated Properly, Terminal to Bus Connections are Made Using Proper Hardware Resulting in True Torque to Pressure Performance, Compensates for Dissimilar Metal Expansion and Contraction, Dual Rated Compression Terminals
Barrel Style
Chamfered
Contact Finish
Tin
Maximum Operating Temperature
194 Degrees F
RoHS Compliant
Yes
For Wire Type
Stranded
Conductor - Material
ALUMINUM / COPPER
Feature - Barrel Style
Chamfered
Rating - Minimum Voltage
600
Rating - KVA
35 kV
Voltage Rating
35 kV
Plating Type
Tin - Electro Plated
Plated
Y
Finish Type
Tin-Plated
Temperature Rating
194
Industry Standard(s)
UL468A-468B
Die Index
473
Conductor Type
CODE
Item Type
3A
Type
YA36A3
Physical Attribute - Tongue Type
Standard
Physical Attribute - Tongue Angle
Straight
Certification - CSA Approved
Yes
UL Listed
Yes
Physical Attribute - Number of Holes
2
Voltage - Maximum
35000
Feature - Barrel Type
Standard
Trade Name
HYLUGâ„¢
Number of Holes
2
CAD Available
Yes
Shell Material
Aluminum

Description

Compression Lug, Barrel Size Standard, Color Code Black, Die Code 473, Tongue Angle Straight, Tongue Width 1.62 in, For Conductor Material Aluminum, Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 600 kcmil, For Stranded Copper Wire Size - Maximum 600 kcmil, Inspection Hole No, Hole Center to Center 1.75 in, Material Aluminum, Max. Operating Temp. 194 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.