CAD

Two-Hole Compression Lug, 750 kcmil Max, 1/2 in Stud, Standard Barrel, Copper, Yellow

  • Mfr # YA44L2NNTFX
  • Zoro # G4649276
CAD Available
product price: 
$
208.99
/ea
Free Shipping & Returns

Key Features

CAD Drawing
For Wire Size
750 kcmil
For Conductor Material
Copper
For Stud Size
1/2 in
Material
Copper
Barrel Size
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YA44L2NNTFX
Zoro #
G4649276
UPC #
781810559864
Country of Origin
United States

Dimensions

For Wire Size
750 kcmil
For Stud Size
1/2 in
Barrel Size
Standard
Tongue Width
1.63 in
Length
5.74"
Width
1.63"
Barrel Length
Short
Cable Size
750 kcmil
Overall Length
5.74 in
Overall Width
1.63 in
Length (Straight Wireway)
5.74 in
For Stranded Copper Wire Size - Maximum
777 kcmil
Tongue Length
1.28 in
Strip Length
1 5/8 in
For Stranded Copper Wire Size - Minimum
750 kcmil
Barrel Outside Diameter
1.5 in
Hole Size
0.52 in
Conductor - Copper Flex K Size Range
750
Dimension - Outside Diameter inch
1.50 in
Dimension - B Length fraction
1-11/16 in
Dimension - Stud Size inch
1 to 2
Conductor - Copper Flex H Size Range
750
Conductor - Copper DLO Size
777.7 (1925/#24)
Conductor - Copper Str Size
750
Conductor - Copper Flex H Size
750
Dimension - Stud Size fraction
1 to 2
Conductor - Copper DLO Size Range
777.7 (1925/#24)
Dimension - Pad Width inch
1.63 in
Dimension - Z inch
0.65 in
Conductor - Copper Flex G Size
750
Conductor - Copper Flex G Size Range
750
Conductor - Copper Flex I Size Range
750
Dimension - Bolt Hole Size inch
0.52 in
Dimension - Length Overall inch
5.74 in
Dimension - B Length inch
1.65 in
Dimension - Bolt Size inch
0.5
Conductor - Copper Flex K Size
750
Conductor - Copper Str Size Range
750
Dimension - Hole Size inch
0.56
Dimension - Strip Length inch
39452
Dimension - Hole Size mm
14 mm
Conductor Size
750 KCMIL
Dimension - D inch
3.03 in
Conductor - Copper Flex I Size
750
Dimension - L Length Overall mm
146 mm
Conductor - Copper Flex M Size
750
Dimension - N inch
0.63 in
Dimension - Bolt Size fraction
1 to 2
Dimension - Hole Size fraction
1 to 2
Wire Rope Length
5.74 in

Details

Item
Two-Hole Compression Lug
CAD Available
Yes
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
Yes
Die Code
L115
Color Code
Yellow
Standards
CSA Certified, UL 486A-486B, UL Listed
Peep Hole
Yes
Connector Type
Standard Barrel
Hole Center to End
0.63 in
Plate Material
Electro Tin
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Hole Center to Center
1.75 in
Tongue Style
Narrow
Application
For Flex Conductor
Barrel Style
Chamfered
Special Features
Terminal
Maximum Voltage
35 kV
Maximum Operating Temperature
194 Degrees F
For Wire Type
Stranded
Contact Finish
Tin
Termination Style
Crimp
RoHS Compliant
Yes
Rating - Minimum Voltage
600
Finish Type
Tin-Plated
Conductor Type
FLEX
Industry Standard(s)
UL 486A-486B
Conductor - Material
COPPER
Plating Type
Tin - Electro Plated
UL Listed
Yes
Feature - Barrel Type
Standard
Trade Name
HYLUGâ„¢
Physical Attribute - Number of Holes
2
Rating - KVA
35 kV
Die Index
L115
Feature - Barrel Style
Chamfered
Voltage Rating
35 kV
Certification - CSA Approved
Yes
Physical Attribute - Tongue Angle
Straight
Plated
Y
Voltage - Maximum
35000
Type
YAV-L-NTFX, Standard Barrel Narrow Tongue
Number of Holes
2
Shell Material
Copper

Description

Two-Hole Lug Compression Connector, Barrel Size Standard, Color Code Yellow, Die Code L115, Tongue Angle Straight, Tongue Width 1.63 in, For Conductor Material Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 750 kcmil, For Stranded Copper Wire Size - Maximum 777 kcmil, Inspection Hole Yes, Hole Center to Center 1.75 in, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp

Ratings & reviews