Shop BURNDY

Two-Hole Compression Lug, 2/0 AWG Max, 1/2 in Stud, Standard Barrel, Aluminum, Olive

  • Mfr # YA26A3
  • Zoro # G4700534

product price: 
$
27.19
/ea

Key Features

For Wire Size
2/0 AWG
For Conductor Material
Aluminum, Copper
For Stud Size
1/2 in
Material
Aluminum
Barrel Size
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
YA26A3
Zoro #
G4700534
UPC #
781810556283
Country of Origin
United States
Item
Two-Hole Compression Lug
For Conductor Material
Aluminum, Copper
Material
Aluminum
Tongue Angle
Straight
Inspection Hole
No
Die Code
297
Color Code
Olive
Standards
CSA Certified, UL 486A-486B, UL Listed
Hole Center to Center
1.75 in
Peep Hole
No
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Hole Center to End
0.63 in
Plate Material
Electro Tin
Connector Type
Standard Barrel
Tongue Style
Standard
Application
For Aluminum & Copper Conductors
RoHS Compliant
Yes
Barrel Style
Chamfered
For Wire Type
Stranded
Maximum Operating Temperature
194 Degrees F
Maximum Voltage
35 kV
Contact Finish
Tin
Termination Style
Crimp
Special Features
Ensure the Transformer Feeders and Taps are Terminated Properly, Terminal to Bus Connections are Made Using Proper Hardware Resulting in True Torque to Pressure Performance, Compensates for Dissimilar Metal Expansion and Contraction, Dual Rated Compression Terminals
Rating - KVA
35 kV
Plating Type
Tin - Electro Plated
Certification - CSA Approved
Yes
Physical Attribute - Number of Holes
2
Voltage Rating
35 kV
Feature - Barrel Type
Standard
Type
YA-A
Item Type
3A
Voltage - Maximum
35000
Feature - Barrel Style
Chamfered
Physical Attribute - Tongue Angle
Straight
Industry Standard(s)
UL468A-468B
Trade Name
HYLUGâ„¢
Rating - Minimum Voltage
600
UL Listed
Yes
Physical Attribute - Tongue Type
Standard
Conductor - Material
ALUMINUM / COPPER
Finish Type
Tin-Plated
Plated
Y
Temperature Rating
194
Conductor Type
CODE
Die Index
297
Number of Holes
2
Shell Material
Aluminum

Description

Compression Lug, Barrel Size Standard, Color Code Olive, Die Code 297, Tongue Angle Straight, Tongue Width 1.03 in, For Conductor Material Aluminum, Copper, For Stud Size 1/2 in, For Stranded Copper Wire Size - Minimum 2/0 AWG, For Stranded Copper Wire Size - Maximum 2/0 AWG, Inspection Hole No, Hole Center to Center 1.75 in, Material Aluminum, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.