CAD
Shop BURNDY

Two-Hole Compression Lug, 2 AWG Max, 3/8 in Stud, Standard Barrel, Copper, Brown

  • Mfr # YA2CL2TC38
  • Zoro # G4686726
CAD Available

product price: 
$
10.39
/ea

Key Features

CAD Drawing
For Wire Size
2 AWG
For Conductor Material
Copper
For Stud Size
3/8 in
Material
Copper
Barrel Size
Standard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
YA2CL2TC38
Zoro #
G4686726
UPC #
781810559529
Country of Origin
United States
Item
Two-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
Yes
Die Code
10
Color Code
Brown
Standards
CSA Certified, UL 486A-486B, UL Listed
Hole Center to Center
1 in
Plate Material
Electro Tin
Hole Center to End
0.41 in
Tongue Style
Standard
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Connector Type
Standard Barrel
Peep Hole
Yes
Application
For Code Conductor
Contact Finish
Tin
Termination Style
Crimp
Barrel Style
Chamfered
Maximum Voltage
35 kV
RoHS Compliant
Yes
Special Features
Corrosion Resistant, Non-Insulated Construction
Maximum Operating Temperature
194 Degrees F
For Wire Type
Stranded
Physical Attribute - Tongue Type
Standard
Type
Standard Barrel, Tin Plated
Plated
Y
Conductor - Material
Copper
Industry Standard(s)
UL468A-468B
Finish Type
Tin-Plated
Rating - KVA
35 kV
Physical Attribute - Tongue Angle
Straight
Voltage - Maximum
35000
Physical Attribute - Number of Holes
2
Plating Type
Electro Tin Plated
Die Index
10
Conductor Type
CODE
Rating - Minimum Voltage
600
Trade Name
HYLUGâ„¢
UL Listed
Yes
Feature - Barrel Type
Standard
Certification - CSA Approved
Yes
Feature - Barrel Style
Chamfered
Temperature Rating
194
Voltage Rating
35 kV
Number of Holes
2
CAD Available
Yes
Shell Material
Copper

Description

Two-Hole Lug Compression Connector, Barrel Size Standard, Color Code Brown, Die Code 10, Tongue Angle Straight, Tongue Width 0.6 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 2 AWG, For Stranded Copper Wire Size - Maximum 2 AWG, Inspection Hole Yes, Hole Center to Center 1 in, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.