Zoro Homepage

Two-Hole Compression Lug, 3 AWG Max, 3/8 in Stud, Long Barrel, Copper, White

  • Mfr # YA3C2TC38

  • Zoro # G4652392


product price: $12.79
/ea

Key Features

For Wire Size
3 AWG
For Conductor Material
Copper
For Stud Size
3/8 in
Material
Copper
Barrel Size
Long
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
YA3C2TC38
Zoro #
G4652392
UPC #
781810555743
Country of Origin
United States

Dimensions

For Wire Size
3 AWG
For Stud Size
3/8 in
Barrel Size
Long
Tongue Width
0.58 in
Length
3.43"
Cable Size
3 AWG
Width
0.58"
Barrel Length
Long
Overall Length
3.43 in
Overall Width
0.58 in
Length (Straight Wireway)
3.43 in
Tongue Length
0.84 in
Strip Length
1 5/16 in
Hole Size
0.4 in
Tongue Thickness
0.08 in
Barrel Outside Diameter
0.38 in
For Stranded Copper Wire Size - Minimum
3 AWG
For Stranded Copper Wire Size - Maximum
3 AWG
Dimension - Strip Length inch
42374
Dimension - Stud Size inch
44993
Dimension - Bolt Hole Size inch
0.39 in
Dimension - Hole Size fraction
2023-03-08
Dimension - L Length Overall mm
87 mm
Dimension - Length Overall inch
3.43 in
Conductor - Copper Solid Size
2 AWG
Conductor - Copper Str Size Range
3 AWG
Dimension - B Length fraction
1-1/4 in
Dimension - N inch
0.41 in
Dimension - Outside Diameter inch
0.38 in
Dimension - Bolt Size inch
0.38
Dimension - Pad Width inch
0.58 in
Dimension - Bolt Size fraction
2023-03-08
Dimension - Hole Size mm
10 mm
Conductor - Copper Str Size
3 AWG
Dimension - Stud Size fraction
2023-03-08
Dimension - B Length inch
1.25 in
Dimension - Hole Size inch
0.40 in
Conductor Size
3 AWG
Dimension - Z inch
0.43 in
Conductor - Copper Str Navy Size
50 (19) Navy

Details

Item
Two-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
No
Die Code
9
Color Code
White
Standards
CSA Certified, UL 486A-486B, UL Listed
Hole Center to End
0.41 in
Peep Hole
No
Plate Material
Electro Tin
Hole Center to Center
1 in
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Connector Type
Long Barrel
Tongue Style
Standard
Application
For Code Conductor
Termination Style
Crimp
Maximum Operating Temperature
194 Degrees F
For Wire Type
Solid, Stranded
Contact Finish
Tin
RoHS Compliant
Yes
Special Features
Corrosion Resistant, Non-Insulated Construction
Barrel Style
Chamfered
Maximum Voltage
35 kV AC
Conductor Type
CODE
Rating - KVA
35 kV
Certification - CSA Approved
Yes
UL Listed
Yes
Voltage - Maximum
35000
Voltage Rating
35 kV
Type
Long Barrel, Tin Plated
Trade Name
HYLUGâ„¢
Finish Type
Tin-Plated
Physical Attribute - Number of Holes
2
Industry Standard(s)
UL468A-468B
Physical Attribute - Tongue Type
Standard
Die Index
9
Plated
Y
Feature - Barrel Style
Chamfered
Rating - Minimum Voltage
600
Conductor - Material
Copper
Feature - Barrel Type
Long
Physical Attribute - Tongue Angle
Straight
Plating Type
Tin - Electro Plated
Number of Holes
2

Description

Compression Lug, Barrel Size Long, Color Code White, Die Code 9, Tongue Angle Straight, Tongue Width 0.58 in, For Conductor Material Copper, For Stud Size 3/8 in, For Stranded Copper Wire Size - Minimum 3 AWG, For Stranded Copper Wire Size - Maximum 3 AWG, Inspection Hole No, Hole Center to Center 1 in, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed, Number of Holes 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.