Two-Hole Compression Lug, 6 AWG Max, 1/4 in Stud, Long Barrel, Copper, Blue

  • Mfr # YA6C2TC14E1
  • Zoro # G4692913
product price: 
$
8.29
/ea

Key Features

For Wire Size
6 AWG
For Conductor Material
Copper
For Stud Size
1/4 in
Material
Copper
Barrel Size
Long
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
YA6C2TC14E1
Zoro #
G4692913
UPC #
781810555842
Country of Origin
United States

Dimensions

For Wire Size
6 AWG
For Stud Size
1/4 in
Barrel Size
Long
Tongue Width
0.45 in
Barrel Length
Long
Width
0.45"
Cable Size
6 AWG
Length
3.03"
Overall Width
0.46 in
Overall Length
3.03 in
Length (Straight Wireway)
3.03 in
Tongue Length
0.65 in
For Stranded Copper Wire Size - Minimum
6 AWG
Hole Size
0.27 in
Barrel Outside Diameter
0.29 in
Strip Length
1 3/16 in
Tongue Thickness
0.08 in
For Stranded Copper Wire Size - Maximum
6 AWG
Conductor - Copper Str Navy Size Range
30 (19) Navy
Conductor Size
6 AWG
Conductor - Copper Solid Size
6 AWG
Dimension - Bolt Hole Size inch
0.27
Dimension - Hole Size fraction
2023-01-04
Dimension - B Length inch
1.12
Conductor - Copper Str Size Range
6 AWG
Conductor - Copper Str Size
6 AWG
Dimension - Stud Size inch
1/4 in
Dimension - L Length Overall mm
77
Dimension - Bolt Size inch
0.25
Dimension - Stud Size fraction
2023-01-04
Dimension - Pad Width inch
0.45
Dimension - N inch
0.31
Dimension - Hole Size mm
7
Dimension - Length Overall inch
3.03
Dimension - Outside Diameter inch
0.29
Dimension - Hole Size inch
0.27
Conductor - Copper Str Navy Size
30 (19) Navy
Dimension - Z inch
0.34 in
Dimension - Strip Length inch
1-3/16 in
Dimension - Bolt Size fraction
2023-01-04
Wire Rope Length
3.03 in

Details

Item
Two-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Tongue Angle
Straight
Inspection Hole
No
Die Code
374, 7
Color Code
Blue
Standards
CSA Certified, UL 486A-486B, UL Listed
Tongue Style
Standard
Hole Center to End
0.31 in
Lug Compression Connector Type
Two-Hole Lug Compression Connector
Peep Hole
No
Connector Type
Long Barrel
Hole Center to Center
1 in
Plate Material
Electro Tin
Application
For Aluminum & Copper Conductors
Termination Style
Crimp
Contact Finish
Tin
Barrel Style
Chamfered
Maximum Voltage
35 kV
RoHS Compliant
Yes
Maximum Operating Temperature
194 Degrees F
For Wire Type
Solid, Stranded
Special Features
Corrosion Resistant, Non-Insulated Construction
Voltage Rating
35 kV
Feature - Barrel Style
Chamfered
UL Listed
Yes
Feature - Barrel Type
Long
Physical Attribute - Tongue Angle
Straight
Plating Type
Tin
Voltage - Maximum
35000
Finish Type
Tin-Plated
Rating - Minimum Voltage
600
Physical Attribute - Tongue Type
Straight
Trade Name
HYLUGâ„¢
Conductor - Material
Copper
Physical Attribute - Number of Holes
2
Type
Long Barrel, Tin Plated
Die Index
7;374
Rating - KVA
35 kV
Certification - CSA Approved
Yes
Industry Standard(s)
UL468A-468B
Conductor Type
CODE
Plated
Y
Number of Holes
2
Shell Material
Copper

Description

Two-Hole Lug Compression Connector, Barrel Size Long, Color Code Blue, Die Code 374, 7, Tongue Angle Straight, Tongue Width 0.45 in, For Conductor Material Copper, For Stud Size 1/4 in, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 6 AWG, Inspection Hole No, Hole Center to Center 1 in, Material Copper, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 35 kV AC, Termination Style Crimp, Standards CSA Certified, UL 486A-486B, UL Listed

Ratings & reviews