Zoro Homepage

Type P Crimping Die, Yellow

  • Mfr # PYFR

  • Zoro # G4808903


product price: $606.99
/ea
Free Shipping & Returns

Key Features

Use With Tool Type - Crimper
Hand
Primary Application - Crimping
Electrical Wire and Cable Crimping
Crimping Die Series
U Style
For Use With - Crimping Tool
Mfr. Series Y46
Capacity Copper Lug - Crimper
350 to 750 kcmil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PYFR
Zoro #
G4808903
UPC #
781810629000
Country of Origin
United States

Details

Use With Tool Type - Crimper
Hand
Primary Application - Crimping
Electrical Wire and Cable Crimping
Item
Upper and Lower Crimping Die
Crimping Die Series
U Style
For Use With - Crimping Tool
Mfr. Series Y46
Capacity Copper Lug - Crimper
350 to 750 kcmil
Max. Crimping Force - Crimper
15 ton
Connector Color Code - Crimper
Yellow
Application
Crimping
For Use With
Y46
Cable Range
750 Flex
Color Code
Yellow
Crimping Capacity
350 to 750 kcmil Copper Lug
Compatible with Series
PAT46 Series, Y46 Series
Compatible Cable Type
Copper
Maximum Crimping Force
15 ton
Number of Pieces
1
Compatible Connector Type
YH39 Series, YH4429 Series
Connector Color Code
Yellow
Crimping Die Style
Upper and Lower P Style

Description

Upper and Lower Crimping Die, Compatible Connector Type YH39 Series, YH4429 Series, Compatible Cable Type Copper, Connector Color Code Yellow, Number of Pieces 1, Maximum Crimping Force 15 ton, Compatible with Series PAT46 Series, Y46 Series, Application Crimping, Crimping Capacity 350 to 750 kcmil Copper Lug, Upper and Lower P Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.