Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Type U Crimping Die, 300 Kcmil

  • Mfr # U170

  • Zoro # G4807494


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Use With Tool Type - Crimper
Hand, Power
Primary Application - Crimping
Electrical Wire and Cable Crimping
Crimping Die Series
U Style
For Use With - Crimping Tool
Mfr. Series Y35, Y39, Y45, Y46, Y750
Capacity Copper Lug - Crimper
300 kcmil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U170
Zoro #
G4807494
UPC #
781810627648
Country of Origin
United States

Dimensions

Length (In.)
.82
Number of Crimping Sizes
1

Details

Use With Tool Type - Crimper
Hand, Power
Primary Application - Crimping
Electrical Wire and Cable Crimping
Item
Upper and Lower Crimping Die
Crimping Die Series
U Style
For Use With - Crimping Tool
Mfr. Series Y35, Y39, Y45, Y46, Y750
Capacity Copper Lug - Crimper
300 kcmil
Max. Crimping Force - Crimper
12 ton
Application
Crimping
Cable Range
300 Kcmil
For Use With
Y35,Y39,Y750,Y45,Y46, PAT750, PAT46
Crimping Capacity
300 kcmil Copper Lug
Compatible Connector Type
YCA-2N, YCAB-4N, YCS, YDS, YDS-C, YKA-R-2N
Number of Pieces
1
Maximum Crimping Force
12 ton
Compatible Cable Type
Copper
Compatible with Series
U Style
Compatible with Manufacturer Model Number
PAT46, PAT750, PUADP1, Y35, Y46, Y750
Crimping Die Style
Upper and Lower U Style
Compatible Manufacturer Part Number
PAT46, PAT750, PUADP1, Y35, Y46, Y750
Compatible Manufacturer Model Number
PAT46, PAT750, PUADP1, Y35, Y46, Y750
For Use With Mfr. Model Number
PAT46, PAT750, PUADP1, Y35, Y46, Y750
Compatible with Manufacturer Model No.
PAT46, PAT750, PUADP1, Y35, Y46, Y750
Compatible with Mfr. Model No.
PAT46, PAT750, PUADP1, Y35, Y46, Y750
For Use with Mfr Model Number
PAT46, PAT750, PUADP1, Y35, Y46, Y750
Compatible Pump Manufacturer Part Number
PAT46, PAT750, PUADP1, Y35, Y46, Y750
Compatible Mfr. Model Number
PAT46, PAT750, PUADP1, Y35, Y46, Y750

Description

Upper and Lower Crimping Die, Compatible Connector Type YCA-2N, YCAB-4N, YCS, YDS, YDS-C, YKA-R-2N, Compatible Cable Type Copper, Number of Crimping Sizes 1, Number of Pieces 1, Maximum Crimping Force 12 ton, Compatible with Manufacturer Model Number PAT46, PAT750, PUADP1, Y35, Y46, Y750, Compatible with Series U Style, Application Crimping, Crimping Capacity 300 kcmil Copper Lug, Upper and Lower U Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.