Zoro Homepage

Type U Crimping Die, 700 kcmil

  • Mfr # U316

  • Zoro # G4807467


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Use With Tool Type - Crimper
Hand, Power
Primary Application - Crimping
Electrical Wire and Cable Crimping
Crimping Die Series
U Style
For Use With - Crimping Tool
Mfr. Series Y35, Y39, Y45, Y46, Y750
Capacity Copper Lug - Crimper
700 kcmil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U316
Zoro #
G4807467
UPC #
781810007372
Country of Origin
United States

Dimensions

Length (In.)
.71
Number of Crimping Sizes
1

Description

Upper and Lower Crimping Die, Compatible Connector Type YCA-R-N, YCAK-R-N, YCS-R, YCU-R, YDS-RL, YOU-R, Compatible Cable Type Aluminum, Number of Crimping Sizes 1, Number of Pieces 1, Maximum Crimping Force 12 ton, Compatible with Manufacturer Model Number PAT46, PAT750, PUADP1, Y35, Y46, Y750, Compatible with Series U Style, Application Crimping, Crimping Capacity 700 kcmil Copper Lug, Upper and Lower U Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.