Zoro Homepage

Type U Crimping Die, Blue

  • Mfr # U5CRT

  • Zoro # G4807537


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Use With Tool Type - Crimper
Hand, Power
Primary Application - Crimping
Electrical Wire and Cable Crimping
Crimping Die Series
U Style
For Use With - Crimping Tool
Mfr. Series PAT46, PAT750, Y35, Y39, Y45, Y46, Y750
Capacity Copper Lug - Crimper
6 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U5CRT
Zoro #
G4807537
UPC #
781810627471
Country of Origin
United States

Dimensions

Number of Crimping Sizes
1

Details

Use With Tool Type - Crimper
Hand, Power
Primary Application - Crimping
Electrical Wire and Cable Crimping
Item
Upper and Lower Crimping Die
Crimping Die Series
U Style
For Use With - Crimping Tool
Mfr. Series PAT46, PAT750, Y35, Y39, Y45, Y46, Y750
Capacity Copper Lug - Crimper
6 AWG
Max. Crimping Force - Crimper
12 ton
Connector Color Code - Crimper
Blue
Application
Crimping
For Use With
Y35,Y39,Y750,Y45,Y46, PAT750, PAT46
Cable Range
6 AWG
Color Code
Blue
Crimping Capacity
6 AWG Copper Lug
Compatible with Manufacturer Model Number
PAT46, PAT750, PUADP1, Y35, Y46, Y750
Compatible Cable Type
Copper
Number of Pieces
1
Maximum Crimping Force
12 ton
Compatible Connector Type
YA, YS
Connector Color Code
Blue
Compatible with Series
35 Series, 750 Series
Crimping Die Style
Upper and Lower U Style
Compatible Manufacturer Part Number
PAT46, PAT750, PUADP1, Y35, Y46, Y750
Compatible Manufacturer Model Number
PAT46, PAT750, PUADP1, Y35, Y46, Y750
For Use With Mfr. Model Number
PAT46, PAT750, PUADP1, Y35, Y46, Y750
Compatible with Manufacturer Model No.
PAT46, PAT750, PUADP1, Y35, Y46, Y750
Compatible with Mfr. Model No.
PAT46, PAT750, PUADP1, Y35, Y46, Y750
For Use with Mfr Model Number
PAT46, PAT750, PUADP1, Y35, Y46, Y750
Compatible Pump Manufacturer Part Number
PAT46, PAT750, PUADP1, Y35, Y46, Y750
Compatible Mfr. Model Number
PAT46, PAT750, PUADP1, Y35, Y46, Y750

Description

Upper and Lower Crimping Die, Compatible Connector Type YA, YS, Compatible Cable Type Copper, Number of Crimping Sizes 1, Connector Color Code Blue, Number of Pieces 1, Maximum Crimping Force 12 ton, Compatible with Manufacturer Model Number PAT46, PAT750, PUADP1, Y35, Y46, Y750, Compatible with Series 35 Series, 750 Series, Application Crimping, Crimping Capacity 6 AWG Copper Lug, Upper and Lower U Style

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.