Zoro Homepage

Type U Crimping Die, Orange

  • Mfr # U997

  • Zoro # G4807415


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Use With Tool Type - Crimper
Hand, Power
Primary Application - Crimping
Electrical Wire and Cable Crimping
Crimping Die Series
U Style
For Use With - Crimping Tool
Mfr. Series PAT46, PAT750, Y35, Y39, Y45, Y46, Y750
Capacity Copper Lug - Crimper
6 AWG to 250 kcmil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U997
Zoro #
G4807415
UPC #
781810627686
Country of Origin
United States

Dimensions

Length (In.)
.71
Number of Crimping Sizes
6

Details

Use With Tool Type - Crimper
Hand, Power
Primary Application - Crimping
Electrical Wire and Cable Crimping
Item
Upper and Lower Crimping Die
Crimping Die Series
U Style
For Use With - Crimping Tool
Mfr. Series PAT46, PAT750, Y35, Y39, Y45, Y46, Y750
Capacity Copper Lug - Crimper
6 AWG to 250 kcmil
Max. Crimping Force - Crimper
12 ton
Connector Color Code - Crimper
Orange
For Use With
Y35,Y39,Y750,Y45,Y46, PAT750, PAT46
Cable Range
1 AWG - 250 kcmil
Color Code
Orange
Application
Crimping
Compatible with Series
U Style
Connector Color Code
Orange
Number of Pieces
1
Compatible Connector Type
YA, YS
Compatible with Manufacturer Model Number
PAT46, PAT750, PUADP1, Y35, Y46, Y750
Compatible Cable Type
Copper
Maximum Crimping Force
12 ton
Crimping Die Style
Upper and Lower U Style
Compatible Manufacturer Part Number
PAT46, PAT750, PUADP1, Y35, Y46, Y750
Compatible Manufacturer Model Number
PAT46, PAT750, PUADP1, Y35, Y46, Y750
For Use With Mfr. Model Number
PAT46, PAT750, PUADP1, Y35, Y46, Y750
Compatible with Manufacturer Model No.
PAT46, PAT750, PUADP1, Y35, Y46, Y750
Compatible with Mfr. Model No.
PAT46, PAT750, PUADP1, Y35, Y46, Y750
For Use with Mfr Model Number
PAT46, PAT750, PUADP1, Y35, Y46, Y750
Compatible Pump Manufacturer Part Number
PAT46, PAT750, PUADP1, Y35, Y46, Y750
Compatible Mfr. Model Number
PAT46, PAT750, PUADP1, Y35, Y46, Y750

Description

If you need to crimp connectors onto your cables, the BURNDY U997 Type U Crimping Die is a must-have. It is designed for both upper and lower crimping applications. This orange die is part of the U style series. It can be used for electrical wire and cable crimping. The capcacity of this tool is 6 AWG to 250 kcmil. Use it with hand or power tools in 1 AWG - 250 kcmil cable range. The max crimping force of this die is 12 ton. The BURNDY Crimping Die will give you complete control over your job, making it easy to create strong, secure connections between wires and cables that will last long into the future.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.