Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Type U Crimping Die, Pink

  • Mfr # U34ART

  • Zoro # G4808851


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Use With Tool Type - Crimper
Hand, Power
Primary Application - Crimping
Electrical Wire and Cable Crimping
Crimping Die Series
U Style
For Use With - Crimping Tool
Mfr. Series PAT46, PAT750, Y35, Y39, Y45, Y46, Y750
Capacity Aluminum Lug - Crimper
500 kcmil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U34ART
Zoro #
G4808851
UPC #
781810627266
Country of Origin
United States

Dimensions

Length (In.)
.71
Number of Crimping Sizes
1

Details

Use With Tool Type - Crimper
Hand, Power
Primary Application - Crimping
Electrical Wire and Cable Crimping
Item
Upper and Lower Crimping Die
Crimping Die Series
U Style
For Use With - Crimping Tool
Mfr. Series PAT46, PAT750, Y35, Y39, Y45, Y46, Y750
Capacity Aluminum Lug - Crimper
500 kcmil
Max. Crimping Force - Crimper
12 ton
Connector Color Code - Crimper
Pink
Cable Range
500 kcmil
Color Code
Pink
Application
Crimping
For Use With
Y35,Y39,Y750,Y45,Y46, PAT750, PAT46
Crimping Capacity
500 kcmil Aluminum Lug
Connector Color Code
Pink
Compatible with Manufacturer Model Number
PAT46, PAT750, PUADP1, Y35, Y46, Y750
Compatible Connector Type
YA-A, YS-A
Compatible Cable Type
Aluminum
Number of Pieces
1
Maximum Crimping Force
12 ton
Compatible with Series
35 Series, 750 Series
Crimping Die Style
Upper and Lower U Style
Compatible Manufacturer Part Number
PAT46, PAT750, PUADP1, Y35, Y46, Y750
Compatible Manufacturer Model Number
PAT46, PAT750, PUADP1, Y35, Y46, Y750
For Use With Mfr. Model Number
PAT46, PAT750, PUADP1, Y35, Y46, Y750
Compatible with Manufacturer Model No.
PAT46, PAT750, PUADP1, Y35, Y46, Y750
Compatible with Mfr. Model No.
PAT46, PAT750, PUADP1, Y35, Y46, Y750
For Use with Mfr Model Number
PAT46, PAT750, PUADP1, Y35, Y46, Y750
Compatible Pump Manufacturer Part Number
PAT46, PAT750, PUADP1, Y35, Y46, Y750
Compatible Mfr. Model Number
PAT46, PAT750, PUADP1, Y35, Y46, Y750

Description

This BURNDY U34ART Type U Crimping Die is a versatile tool that you can use to terminate and splice cables. Designed for use with electrical wire and cable, this upper and lower crimping die has a pink color code. This crimping die is part of the U style series, making it easy to find when you need it. The crimper has a.71 in. length and an application of crimping. It comes with 500 kcmil capacity aluminum lug and 12 ton max. crimping force capabilities. This BURNDY Type U Crimping Die is the high quality tool that will meet your needs on the job site or at home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.